Shop All Disinfectants and Sanitizers
Zep
Disinfectant Cleaner, 5 gal. Spray Bottle, Citrus, Colorless
Mfr # 67939
Zoro # G5525808
product price: $100.99
/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Spray Bottle
- Size 5 gal.
- Fragrance Citrus
- Color Colorless
- Primary Chemical None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zep
- MFR # 67939
- Zoro # G5525808
- Country of Origin United States
- Category Disinfectants and Sanitizers
Dimensions
Size | 5 gal. |
Cleaner Container Size | 5 gal. |
Container Size | 5 gal |
Description
Disinfectant Cleaner, Primary Chemical None, Container Type Bucket, Container Size 5 gal, Ready to Use/Concentrated Ready to Use, Recommended Dilution Ready to Use, Fragrance Lemon, Cleaner Form Liquid, Surfaces for Use On Hard Nonporous Surfaces, Standards EPA Registered, Wet Contact Time 1 to 10 min, Targeted Pathogens Hepatitis B; HIV; Norovirus; Salmonella, Product Series Spirit II, VOC Content 0 Percent, Flash Point 200 Degrees F, Rinse Required Yes, NSF Rating Not Rated, EPA Registered Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZINSSER 1 gal. House Cleaner and Mildew Killer, Jug (60101)
- ENDUST Dry Microfiber Wipes, Blue, Pack, Microfiber, 2 Wipes, 15 x 15 in, Unscented (END11421)
- GOLDEN STAR Microfiber Charging Bucket Red (MBU16SEALR)
- DIRT DEVIL Vac Bag Type U Pk3 (3-920047-001)
- ZEP 30 Disinfectant Cleaner, 20 oz. Aerosol Can, 12 Cans - 301 (301*****##*)
- ZEP Zep No Scent Disinfectant Spray 32 oz (1050102)
- ZEP Cleaners & Detergents, Bottle, Citrus, 4 PK (67923)
- ZEP Neutral Disinfectant Cleaner, 5 gal. Drum, Pleasant, Yellow (752039)
- ZEP Cleaning Product, Aerosol Can, Citrus, Colorless, 12 PK (351501)
- ZEP Zep Lemon Scent Disinfectant Cleaner 32 oz (ZUBAC32)
- CLOROX Disinfectant, Stain and Odor Remover, 128 oz. Bottle, Unscented, Translucent, 4 PK (31910)
- Zep Disinfectants and Sanitizers