Shop All Disinfectants and Sanitizers
Zep
Disinfectant Cleaner, 1 gal. Bottle, Pleasant, 4 PK
Mfr # C30301
Zoro # G4702802
product price: $69.45
/pk 4, $17.36/ea
$69.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Bottle
- Size 1 gal.
- Fragrance Pleasant
- Primary Chemical None
- Cleaner Chemical Product Grouping Disinfectants and Sanitizers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zep
- MFR # C30301
- Zoro # G4702802
- Country of Origin United States
- Category Disinfectants and Sanitizers
Dimensions
Size | 1 gal. |
Cleaner Container Size | 2L |
Container Size | 2 L |
Description
Neutral Disinfectant Cleaner, Primary Chemical None, Container Type Jug, Container Size 2 L, Ready to Use/Concentrated Concentrated, Recommended Dilution 4 oz per 1 gal, Fragrance Pleasant, Cleaner Form Liquid, Surfaces for Use On Hard Nonporous Surfaces, Standards EPA Registered, Wet Contact Time 10 min, Targeted Pathogens Salmonella, Product Series DZ-7, VOC Content 0 Percent, Flash Point None, Biodegradable Yes, Rinse Required Yes, NSF Rating Not Rated, EPA Registered Yes
Restrictions
- WARNING: This product can expose you to chemicals including Methanol, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEP Hardwood Laminate Floor Cleaner, Blue (ZPEZUHLF32)
- WALTER SURFACE TECHNOLOGIES Cleaner/Degreaser, 1 gal. Jug, Liquid, Light Pink (53G015)
- 3M Cleaning Pad 5300N, 18", Blue, PK5 (5300N 830)
- SPARKLE Original Scent No-Streak Glass Cleaner 33.8 oz Liquid (20345)
- ZEP Cleaner and Disinfectant, 1 gal. Round Plastic Pail, Lemon, Blue-Green, 4 PK (434424)
- ZEP Disinfectant and Germicide, Jug, Strong chlorine, Light Yellow (242935)
- ZEP Disinfectant, 2 gal. Bottle, Lemon, 12 PK (434401)
- ZEP Cleaner and Disinfectant, 20 gal. Drum, Odorless, Colorless (655650)
- ZEP Cleaner and Disinfectant, 4 gal. Plastic Spray Bottle, Pine, Amber, 4 PK (183424)
- ZEP Cleaning Product, Aerosol can, Lemon-like, Clear, 12 PK (000601)
- WHIZZER Cleaner and Disinfectant, 1 gal. Bottle, Unscented, Clear (230201)
- Zep Disinfectants and Sanitizers