Shop All Disinfectants and Sanitizers
Zep
Disinfectant and Sanitizer, Jug, Odorless, Colorless, 4 PK
Mfr # 236224
Zoro # G4710518
product price: $67.55
/pk 4, $16.89/ea
$67.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Jug
- Fragrance Odorless
- Color Colorless
- Primary Chemical Quat
- Cleaner Chemical Product Grouping Disinfectant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zep
- MFR # 236224
- Zoro # G4710518
- Country of Origin United States
- Category Disinfectants and Sanitizers
Dimensions
Container Size | 1 gal |
Cleaner Container Size | 1 gal |
Description
Disinfectant and Sanitizer, Primary Chemical Quat, Container Type Jug, Container Size 1 gal, Ready to Use/Concentrated Concentrated, Recommended Dilution 1:128 to 1:512, Fragrance Unscented, Cleaner Form Liquid, Surfaces for Use On Hard Nonporous Surfaces, Standards EPA Registered, Wet Contact Time No Efficacy, Targeted Pathogens Salmonella, Product Series Door San, VOC Content 2 Percent, Flash Point 200 Degrees F, Rinse Required No, NSF Rating Not Rated, EPA Registered Yes
Restrictions
- Hazardous material
- ***
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEP Instant Carpet & Upholstery Spot Remover, 19oz, PK12 (ZUSPOT19)
- GOJO CXT Touch-Free Counter Mount Foam Soap Dispenser, Silver (8550-01)
- SANITAIRE End Cap Cover, Rubber All Vibra Groomer (26059A)
- LYSOL Clean & fresh Lemon Scent Multi-Purpose Cleaner Liquid 144 oz (3624177617)
- ZEP Zep No Scent Disinfectant Spray 32 oz (1050102)
- ZEP Cleaner and Disinfectant, 4 gal. Plastic Spray Bottle, Pine, Amber, 4 PK (183424)
- ZEP Cleaners & Detergents, 1 gal. Bottle, Lemon (ZUBAC128EA)
- ZEP Disinfectant, 20 oz. Aerosol Can, Pleasant, 12 PK (000301)
- ZEP Antibacterial Disinfectant and Cleaner, 128 fl oz (4 quart) Lemon, Blue (ZPEZUBAC128)
- ZEP Sanitizer, 1 gal. Pail, Slight, Light Red-Orange, 4 PK (155424)
- BETCO Cleaners & Detergents, Bottle, Fresh, 4 PK (3900400)
- Zep Disinfectants and Sanitizers