Shop All Disinfectants and Sanitizers
Zep
Disinfectant and Sanitizer, Drum, Unscented
Mfr # 192185
Zoro # G4709793
product price: $770.99
/ea
Free Shipping & Returns
$770.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Drum
- Fragrance Unscented
- Primary Chemical Quat
- Cleaner Chemical Product Grouping Disinfectant Cleaner
- Wet Contact Time 1 to 10 min
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zep
- MFR # 192185
- Zoro # G4709793
- Country of Origin United States
- Category Disinfectants and Sanitizers
Dimensions
Cleaner Container Size | 55 gal |
Container Size | 55 gal |
Description
Disinfectant and Sanitizer, Primary Chemical Quat, Container Type Drum, Container Size 55 gal, Ready to Use/Concentrated Concentrated, Recommended Dilution 1:256 to 1:512, Fragrance Unscented, Cleaner Form Liquid, Surfaces for Use On Hard Nonporous Surfaces, Wet Contact Time 1 to 10 min, Targeted Pathogens Salmonella, Product Series FS AMINE A, VOC Content 1 Percent, Flash Point None, Rinse Required No, NSF Rating Not Rated, EPA Registered Yes, EPA Registration Number 10324-111-1270
Restrictions
- Hazardous material
- ***
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL Mop Bucket/Wringer Combination, 26/35 Quart Bucket, Brown (RCP758088BN)
- PAPERNET Multifold Paper Towels, 1 Ply, 1 Sheets, White, 16 PK (410338)
- SANI-SURE Multi-Surface Sanitizer, 0.13 oz (0.01 lb) Chlorine, Yellow, 100 PK (DVO90670)
- BRUSH RESEARCH MANUFACTURING PV460 Pin Vise, Double Ended With Hexagonal Locking Collet, For Stem Diameters Up to 0.125" (PV467)
- ZEP Antibacterial Disinfectant, 1 gal. Jug, Lemon, Clear, 4 PK (ZUBAC128)
- ZEP Commercial 32 Oz. Quick Clean Disinfectant Cleaner (ZUQCD32)
- ZEP Cleaner and Disinfectant, 1 gal. Round Plastic Drum, Odorless, Colorless, 4 PK (655624)
- ZEP Disinfectant and Sanitizer, Bucket, Unscented (236235)
- ZEP Cleaner and Disinfectant, 20 gal. Drum, Odorless, Colorless (655650)
- ZEP Zep Lemon Scent Disinfectant Cleaner 32 oz (ZUBAC32)
- SPRAY NINE Cleaner and Disinfectant, 5 gal. Pail, citrus, Clear (26805)
- Zep Disinfectants and Sanitizers