Shop All Disinfectants and Sanitizers
Zep
Disinfectant and Sanitizer, Drum, Mild
Mfr # 170086
Zoro # G4710798
product price: $831.99
/ea
Free Shipping & Returns
$831.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Drum
- Fragrance Mild
- Primary Chemical Quat
- Cleaner Chemical Product Grouping Disinfectant
- Contains Benzyl-C12-16-Alkyldimethyl, Chlorides, Decyldimethyloctylammonium Chloride, Didecyldimethylammonium Chloride, Dimethyldioctylammonium Chloride, Ethanol, Quaternary Ammonium Compounds,
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zep
- MFR # 170086
- Zoro # G4710798
- Country of Origin United States
- Category Disinfectants and Sanitizers
Dimensions
Container Size | 55 gal |
Cleaner Container Size | 55 gal |
Description
Disinfectant and Sanitizer, Primary Chemical Quat, Container Type Drum, Container Size 55 gal, Ready to Use/Concentrated Concentrated, Recommended Dilution 1:256 to 1:673, Fragrance Mild, Cleaner Form Liquid, Surfaces for Use On Hard Nonporous Surfaces, Standards EPA Registered, Wet Contact Time 1 to 10 min, Targeted Pathogens Salmonella, Product Series FS AMINE Z, VOC Content 2 Percent, Flash Point None, Rinse Required No, NSF Rating Not Rated, EPA Registered Yes
Restrictions
- Hazardous material
- ***
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WET & FORGET Liquid Mold and Mildew Remover, Jug (800064)
- PROCTER & GAMBLE 6PK Charmin Mega Tissue (4176)
- BOARDWALK Stripping Floor Pads, 21" Diameter, Black, PK5 (BWK4021BLA)
- PROTEAM Purple Cap (833948)
- ZEP Cleaner and Disinfectant, 1 gal. Round Plastic Drum, Odorless, Colorless, 4 PK (655624)
- ZEP Commercial 32 Oz. Quick Clean Disinfectant Cleaner (ZUQCD32)
- ZEP Zep Regular Scent All Purpose Disinfecting Cleaner Liquid 32 oz (ZUAPBD32)
- ZEP Cleaners & Detergents, Bottle, Pleasant, 4 PK (ZUNRS128)
- ZEP Cleaner and Disinfectant, 4 gal. Plastic Spray Bottle, Pine, Amber, 4 PK (183424)
- ZEP Cleaning Product, 1 gal. Jug, Chlorine, Light Yellow, 4 PK (540824)
- LYSOL Disinfecting Wipes, Canister, Crisp Linen, White (19200-89346)
- Zep Disinfectants and Sanitizers