Shop All Disinfectants and Sanitizers
Zep
Disinfectant and Germicide, Jug, Strong chlorine, Light Yellow
Mfr # 242935
Zoro # G4710082
product price: $56.69
/ea
$56.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Jug
- Fragrance Strong chlorine
- Color Light Yellow
- Primary Chemical None
- Cleaner Chemical Product Grouping Disinfectant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zep
- MFR # 242935
- Zoro # G4710082
- Country of Origin United States
- Category Disinfectants and Sanitizers
Dimensions
Cleaner Container Size | 5 gal |
Container Size | 5 gal |
Description
Disinfectant and Germicide, Primary Chemical None, Container Type Bucket, Container Size 5 gal, Ready to Use/Concentrated Concentrated, Recommended Dilution 1:8 to 1:51200, Fragrance Chlorine, Cleaner Form Liquid, Surfaces for Use On Hard Nonporous Surfaces, Standards EPA Registered, Wet Contact Time 2 to 10 min, Product Series FS Formula 12167, VOC Content 0 Percent, Flash Point None, Rinse Required No, NSF Rating Not Rated, EPA Registered Yes, EPA Registration Number 1270-20004
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADLEY Utility Shelf w/Mop & Broom Holder (9933-000000)
- GOJO ADX-12 1250mL Foam Soap Dispenser, Push-Style, Chrome/Black (8888-06)
- WEILER 20" Utility Scrub Brush, Yellow Polypropylene, Long Handle, Wood Block (44016)
- KIMBERLY-CLARK PROFESSIONAL Hair BodyWash ProteinEnrich Golden Gel Clean Rinsing 8L 2/Cs (91726)
- ZEP Hard Surface Sanitizer, 1 gal. Plastic Pail, Lemongrass, Green, 4 PK (125124)
- ZEP Cleaners & Detergents, 1 gal. Bottle, Lemon, 4 PK (ZUBAC128)
- ZEP Cleaner and Disinfectant, 4 gal. Round Plastic Pail, Pleasant, Yellow, 4 PK (752023)
- ZEP Disinfectant, 20 oz. Aerosol Can, Pleasant, 12 PK (000301)
- ZEP Cleaning Product, Aerosol can, Lemon-like, Clear, 12 PK (000601)
- ZEP Cleaning Product, 1 gal. Jug, Chlorine, Light Yellow, 4 PK (540824)
- CLAIRE Foaming Germicidal Cleaner, 20 fl oz (0.6 quart) Floral, Green, 12 PK (CGCCL873)
- Zep Disinfectants and Sanitizers