Zep

Disinfectant, 20 oz. Aerosol Can, Pleasant, 12 PK


product price: $173.99
/pk 12, $14.50/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Container Type Aerosol Can
  • Size 20 oz.
  • Fragrance Pleasant
  • Primary Chemical None
  • Cleaner Chemical Product Grouping Disinfectants and Sanitizers
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Size 20 oz.
Cleaner Container Size 20 oz.
Degreaser Container Size 20 oz.
Container Size 20 oz

Description

Disinfectant, Primary Chemical None, Container Type Aerosol Spray Can, Container Size 20 oz, Ready to Use/Concentrated Ready to Use, Recommended Dilution Ready to Use, Fragrance Pleasant, Cleaner Form Foam, Surfaces for Use On Hard Nonporous Surfaces, Standards EPA Registered, Wet Contact Time 1 min or Less, Targeted Pathogens H1N1; Herpes; HIV, Product Series ZEP 30, VOC Content 4 Percent, Rinse Required Yes, NSF Rating Not Rated, EPA Registered Yes, EPA Registration Number 33176-6-1270

Restrictions

  • WARNING: This product can expose you to chemicals including Diethanolamine, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
  • Hazardous material
  • This item has been restricted from sale in the following states: DE
  • ***

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.