Shop All Dishwashing Detergents
Zep
Dishwashing Presoak, Bucket, 5 gal, Liquid
Mfr # 101535
Zoro # G4702924
product price: $201.99
/ea
Free Shipping & Returns
$201.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cleaner Chemical Product Grouping Dishwashing Detergents and Rinses
- Washing Type Hand Wash
- Cleaner Form Liquid
- Cleaner Container Type Bucket
- Fragrance Solvent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zep
- MFR # 101535
- Zoro # G4702924
- Country of Origin United States
- Category Dishwashing Detergents
Dimensions
Cleaner Container Size | 5 gal |
Container Size | 5 gal |
Details
Cleaner Chemical Product Grouping | Dishwashing Detergents and Rinses |
Washing Type | Hand Wash |
Item - Dishwashing | Dishwashing Presoak |
Cleaner Form | Liquid |
Cleaner Container Type | Bucket |
Fragrance | Solvent |
Primary Chemical | None |
Container Type | Bucket |
Flash Point | Greater Than 200 Degrees F |
Item | Dishwashing Presoak |
Color | White |
RTU Yield per Container | 25 gal |
Recommended Dilution | 1:1 to 1:4 |
Contains | 2- (2-Butoxyethoxy) Ethanol, 2-Aminoethanol, 2-Phenoxyethanol, C14-16-Alkane Hydroxy and C14-16-Alkene, Sodium Potassium Metasilicate, Sodium Salts, Sulfonic Acids |
Maximum RTU Yield per Container | 25 gal |
Rinse Required | Yes |
pH Value | Alkaline |
Surfaces for Use On | Pans, Pots |
pH Level | 12.7 |
Product Series | ZEP Professional |
Description
Dishwashing Presoak, Washing Type Hand Wash, Container Type Bucket, Container Size 5 gal, Ready to Use/Concentrated Concentrated, Fragrance Solvent, Product Series ZEP Professional, Cleaner Form Liquid, Color White, Flash Point Greater Than 200 Degrees F, Maximum RTU Yield per Container 25 gal, Primary Chemical None, Recommended Dilution 1:1 to 1:4, Rinse Required Yes
Restrictions
- WARNING: This product can expose you to chemicals including Diethanolamine, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTEAM ProBlade Hard Surface Floor Tool Kit (107531)
- GENUINE JOE Wastebasket, 9-2/5"Wx15-1/5"Lx19-9/10"H, Black (GJO00061)
- KROIL Degreaser, 13 oz Aerosol Can, Liquid (FL132C)
- HOPKINS 8PK Microfiber Towels (40062D)
- ZEP Dish Soap, Bucket, 5 gal, Liquid (235335)
- ZEP Dishwasher Rinse Additive, Pail, Sz 5 gal. (155835)
- ZEP Dishwashing Detergent, Pail, Sz 5 gal. (151835)
- ZEP ProVisions Pot-Pan, Dish Detergent, 5 gal. (262035)
- ZEP Warewash Detergent, White, 8 lb., PK4 (269501)
- ZEP Dishwasher Detergent, Orange, 1 gal., PK4 (260524)
- RECKITT BENCKISER RAC95315EA Finish Dishwasher Cleaner Fresh (51700-95315)
- Zep Dishwashing Detergents