Shop All Dishwashing Detergents
Zep
Dishwashing Detergent, Unscented, Clear
Mfr # 238335
Zoro # G4709057
product price: $114.99
/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cleaner Chemical Product Grouping Dishwashing Detergents and Rinses
- Washing Type Hand Wash
- Cleaner Form Liquid
- Cleaner Container Type Bucket
- Fragrance Unscented
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zep
- MFR # 238335
- Zoro # G4709057
- Country of Origin United States
- Category Dishwashing Detergents
Dimensions
Cleaner Container Size | 5 gal |
Container Size | 5 gal |
Details
Cleaner Chemical Product Grouping | Dishwashing Detergents and Rinses |
Washing Type | Hand Wash |
Item - Dishwashing | Dishwashing Detergent |
Cleaner Form | Liquid |
Cleaner Container Type | Bucket |
Fragrance | Unscented |
Primary Chemical | None |
Color | Clear |
RTU Yield per Container | 1280 gal |
Recommended Dilution | 1:256 |
Item | Dish Soap |
Contains | Sodium Hydroxide, Tetrasodium Ethylenediaminetetraacetate |
Product Series | ZEP Professional |
Rinse Required | Yes |
pH Value | Alkaline |
pH Level | 13 to 14 |
Maximum RTU Yield per Container | 1,280 gal |
Surfaces for Use On | Garbage Disposals, Nonporous Surfaces |
Description
Dish Soap, Washing Type Hand Wash, Container Type Bucket, Container Size 5 gal, Ready to Use/Concentrated Concentrated, Fragrance Unscented, Product Series ZEP Professional, Cleaner Form Liquid, Standards 40 CFR Protection of Environment, Part 82 Protection of Stratospheric Ozone - CAA Section 602 Class I Substances, Color Clear, Maximum RTU Yield per Container 1,280 gal, Primary Chemical None, Properties Nonflammable, Recommended Dilution 1:11 to 1:43, Rinse Required Yes
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLISLE FOODSERVICE Mop Bucket Combo, 35qt, Side Press Wring (9690414)
- VIKAN 12 in Sweep Face Broom Head, Stiff, Synthetic, Purple (31668)
- VIKAN 1460mm Color Coded Handle, 1 in Dia, Purple, Aluminum (29598)
- EKCOS INNOVATIONS Fresh Drop Multi-Use Air Freshener Insert Orange/Citrus, PK6 (FDI-13C-6)
- ZEP Dishwasher Detergent, Drum, 55 gal, Liquid (260585)
- ZEP Dishwasher Detergent, Orange, 1 gal., PK4 (260524)
- ZEP Dishwasher Rinse Additive, Pail, Sz 5 gal. (204835)
- ZEP Dishwashing Detergent, Jug, Sz 1 gal., PK4 (157924)
- ZEP Clear Blue, Pot-Pan Detergent, PK4 (287824)
- ZEP Dishwashing Detergent, Pail, Sz 5 gal. (151835)
- ECOS PRO Dish Soap Liquid Dishwashing, PK4 (PL9721/04)
- Zep Dishwashing Detergents