Shop All Carpet & Upholstery Cleaning Chemicals
Zep
Dishwashing Detergent, Pail, Sz 5 gal.
Mfr # 287835
Zoro # G6561219
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Recommended Dilution 1:32 to 1:256
- Cleaner Chemical Product Grouping Dishwashing Detergents and Rinses
- Primary Chemical None
- Color Clear Blue
- Cleaner Container Size 5 gal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zep
- MFR # 287835
- Zoro # G6561219
- Country of Origin United States
- Category Carpet & Upholstery Cleaning Chemicals
Dimensions
Cleaner Container Size | 5 gal |
Degreaser Container Size | 5 gal. |
Container Size | 5 gal |
Description
Pots and Pans Cleaner, Washing Type Hand Wash, Container Type Bucket, Container Size 5 gal, Ready to Use/Concentrated Concentrated, Fragrance Lemon, Product Series No Series, Cleaner Form Liquid, Standards GreenLink, Color Blue, Maximum RTU Yield per Container 2,560 gal, Phosphate Free Yes, Primary Chemical None, Properties Nonflammable, Phosphate Free, Recommended Dilution 1:32 to 1:256
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVANT Hand Sanitizer, Bottle, Size 1 gal. (12089-128-FF)
- ZORO SELECT Drawstring Polyester Laundry Bag White (GP245165)
- KRAFT TOOL Refill Blade for Squeegee, Rubber, 24" (GG224-03)
- VIKAN 1505mm Pipe and Tube Brush Handle, 1/4 in Dia, Nylon; Polypropylene (53525)
- ZEP Pleasant Scent Carpet Shampoo 64 oz Liquid Concentrated (ZUPXC64)
- ZEP Carpet Extractor Shampoo, 1 gal Bottle (ZUCEC128EA)
- ZEP Carpet Extraction Cleaner, Lemongrass, 1gal Bottle (1041398EA)
- ZEP Commercial 32 Oz. Oxy Upholstery And Carpet Cleaner (ZUOXSR32)
- ZEP Odor Eliminator, Spray Bottle, PK12 (135901)
- ZEP Odor Eliminator, Spray Bottle, PK12 (165101)
- MIDLAB Inc. Maxim Pre-Treat Carpet Spotter 1 Gallon No Scent CC920, 4PK (092000-41)
- Zep Carpet & Upholstery Cleaning Chemicals