Shop All Dishwashing Detergents
Zep
Dishwashing Detergent, Pail, Sz 5 gal.
Mfr # 260535
Zoro # G6558297
product price: $160.99
/ea
Sold in multiples of 7 for $1,126.93
Free Shipping & Returns
$1,126.93
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cleaner Chemical Product Grouping Dishwashing Detergents and Rinses
- Washing Type Machine Wash
- Cleaner Form Liquid
- Cleaner Container Type Pail
- Fragrance Butyl acetate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zep
- MFR # 260535
- Zoro # G6558297
- Country of Origin United States
- Category Dishwashing Detergents
Dimensions
Cleaner Container Size | 5 gal |
Degreaser Container Size | 5 gal. |
Container Size | 5 gal |
Description
Dishwasher Detergent, Washing Type Machine Wash, Container Type Bucket, Container Size 5 gal, Ready to Use/Concentrated Ready to Use, Fragrance Mild Butyl, Product Series No Series, Cleaner Form Liquid, Standards 40 CFR Protection of Environment, Part 82 Protection of Stratospheric Ozone - CAA Section 602 Class I Substances, Biodegradable Yes, Color Orange, Maximum RTU Yield per Container 5 gal, Primary Chemical None, Properties Biodegradable, Recommended Dilution Ready to Use
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FANTASTIK Fresh Scent All Purpose Cleaner Liquid 32 oz (71629)
- RUBBERMAID COMMERCIAL Disinfecting Pail, 5 qt, Red (1857375)
- SWIFFER Swiffr Sweepr Wetdry Kit (92814)
- SANITAIRE Commercial Replacement Belt (61121)
- ZEP Dishwashing Detergent, Pail, Sz 5 gal. (151835)
- ZEP Warewash Detergent, White, 8 lb., PK4 (269501)
- ZEP Dishwasher Rinse Additive, Pail, Sz 5 gal. (204835)
- ZEP Clear Blue, Pot-Pan Detergent, PK4 (287824)
- ZEP Dishwashing Detergent, Jug, Sz 1 gal., PK4 (157924)
- ZEP Dish Soap, Bucket, 5 gal, Liquid (235335)
- PALMOLIVE Dish Soap, Bottle, 9.7 oz, PK16 (61032015)
- Zep Dishwashing Detergents