Shop All Dishwashing Detergents
Zep
Dishwashing Detergent, Pail, Sz 5 gal.
Mfr # 151835
Zoro # G6569950
product price: $203.99
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.
$203.99
Free 30-Day Returns
Key Features
- Cleaner Chemical Product Grouping Dishwashing Detergents and Rinses
- Washing Type Machine Wash
- Cleaner Form Liquid
- Cleaner Container Type Pail
- Fragrance Odorless
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zep
- MFR # 151835
- Zoro # G6569950
- Country of Origin United States
- Category Dishwashing Detergents
Dimensions
Cleaner Container Size | 5 gal |
Degreaser Container Size | 5 gal. |
Container Size | 5 gal |
Description
Dishwasher Detergent, Washing Type Machine Wash, Container Type Bucket, Container Size 5 gal, Ready to Use/Concentrated Concentrated, Fragrance Unscented, Product Series No Series, Cleaner Form Liquid, Standards 40 CFR Protection of Environment, Part 82 Protection of Stratospheric Ozone - CAA Section 602 Class I Substances, Color Green, Maximum RTU Yield per Container 4,005 gal, Primary Chemical None, Recommended Dilution 1:800, Rinse Required Yes
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M18 Compact Vacuum, M18 Battery Pack (0940-20, 48-11-1850)
- SANI PROFESSIONAL Sani-Cloth Prime Germicidal Disposable Wipes, XL, 1-Ply, 7.5 x 15, Unscented, White, 70/Can, 6PK (P24284)
- ONE SHOT 1 Shot Efflorescence Remover By Bare Ground (1S-EFF)
- INTEPLAST GROUP 45 gal Trash Bags, 40 in x 46 in, Extra Heavy-Duty, 19 microns, Black, 150 PK (VALH4048K22)
- ZEP Dish Soap, Bucket, 5 gal, Liquid (235335)
- ZEP Dishwasher Rinse Additive, 1 gal., PK4 (204824)
- ZEP ProVisions Pot-Pan, Dish Detergent, PK4 (262024)
- ZEP Dishwashing Detergent, Jug, Sz 1 gal., PK4 (157924)
- ZEP Dishwasher Detergent, Bucket, 30 lb, Powder (160933)
- ZEP Dishwashing Detergent, Pail, Sz 5 gal. (260535)
- COLGATE-PALMOLIVE Palmolive Ultra Oxy Original Scent Liquid Dish Soap 20 oz (US04229A)
- Zep Dishwashing Detergents