Shop All Dishwashing Detergents
Zep
Dishwashing Detergent, Jug, Sz 1 gal., PK4
Mfr # 157924
Zoro # G6531870
product price: $143.99
/pk 4, $36.00/ea
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cleaner Chemical Product Grouping Calcium, Lime and Rust Remover
- Washing Type Machine Wash
- Cleaner Form Liquid
- Cleaner Container Type Jug
- Fragrance Mild
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zep
- MFR # 157924
- Zoro # G6531870
- Country of Origin United States
- Category Dishwashing Detergents
Dimensions
Cleaner Container Size | 1 gal |
Degreaser Container Size | 1 gal. |
Container Size | 1 gal |
Description
Lime and Scale Remover, Surfaces for Use On Aluminum, Ceramic, Glass, Plastic, Stainless Steel, Jug, 1 gal, Fragrance Acidic, Concentrated, Recommended Dilution 1:128, Primary Chemical None, Cleaner Form Liquid, Product Series 1579, Rinse Required Yes, Features Non-Fuming, Soft Metal Safe, NSF Rating Not Rated, Nonflammable Yes, Net Weight 10.26 lb, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKIE Handle Hardwood Tprd 60In (54103)
- TOUGH GUY Scrubber, 4"L, 4"W, Plastic Mesh, Red, PK4 (2NTJ1)
- HOFFMASTER White Wastebasket Liner, 2000PK (327136)
- NORAMCO TRASH BAG 33G 150CT (RST3339W)
- ZEP Dish Soap, Bucket, 5 gal, Liquid (235335)
- ZEP Dishwasher Rinse Additive, Pail, Sz 5 gal. (204835)
- ZEP ProVisions Pot-Pan, Dish Detergent, 5 gal. (262035)
- ZEP Dishwashing Detergent, Pail, Sz 5 gal. (151835)
- ZEP Dishwasher Detergent, Bucket, 30 lb, Powder (160933)
- ZEP ProVisions Pot-Pan, Dish Detergent, PK4 (262024)
- DAWN Dish Soap, Bottle, 24.3 oz, PK8 (08535)
- Zep Dishwashing Detergents