Shop All Dishwashing Detergents
Zep
Dishwashing Detergent, Bottle, 8 lb., PK4
Mfr # 269401
Zoro # G6535300
product price: $289.99
/pk 4, $72.50/ea
Free Shipping & Returns
$289.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cleaner Chemical Product Grouping Dishwashing Detergents and Rinses
- Washing Type Machine Wash
- Cleaner Form Powder
- Cleaner Container Type Bottle
- Fragrance Bland
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zep
- MFR # 269401
- Zoro # G6535300
- Country of Origin United States
- Category Dishwashing Detergents
Dimensions
Cleaner Container Size | 8 lb |
Container Size | 8 lb |
Description
Dishwasher Detergent, Washing Type Machine Wash, Container Type Bottle, Container Size 8 lb, Ready to Use/Concentrated Concentrated, Fragrance Bland, Product Series No Series, Cleaner Form Powder, Standards USDA Certified, Color White, Maximum Effective Temperature 155 Degrees F, Minimum Effective Temperature 145 Degrees F, Primary Chemical None, Properties Nonflammable, Recommended Dilution Ready to Use, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDAIR Static Conductive Machine Vac (MV2000NED)
- STOUT 30 gal Trash Bags, 30 in x 39 in, Extra Heavy-Duty, 1.3 mil, Brown/Black, 100 PK (T3039B13)
- THEOCHEM Laundry Detergent, 50 lb Pail, Powder, Odourless, White (100401-99990-76)
- OSBORN 1-1/8 in W Scratch Brush, 7-1/2 in L Handle, 5-3/4 in L Brush, Wood, 13-1/4 in L Overall (0005403600)
- ZEP Dish Soap, Bucket, 5 gal, Liquid (235335)
- ZEP Dishwasher Detergent, Drum, 55 gal, Liquid (260585)
- ZEP Dishwasher Detergent, Orange, 1 gal., PK4 (260524)
- ZEP ProVisions Pot-Pan, Dish Detergent, PK4 (262024)
- ZEP Dishwasher Detergent, Bucket, 30 lb, Powder (160933)
- ZEP ProVisions Pot-Pan, Dish Detergent, 5 gal. (262035)
- AJAX Dishwashing Detergent, 28 oz., Lemon, PK9 (144673)
- Zep Dishwashing Detergents