Shop All Dishwashing Detergents
Zep
Dishwasher Rinse Additive, 1 gal., PK4
Mfr # 204824
Zoro # G4709513
product price: $204.99
/pk 4, $51.25/ea
Free Shipping & Returns
$204.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cleaner Chemical Product Grouping Dishwashing Detergents and Rinses
- Washing Type Machine Wash
- Cleaner Form Liquid
- Cleaner Container Type Bottle
- Fragrance Odorless
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zep
- MFR # 204824
- Zoro # G4709513
- Country of Origin United States
- Category Dishwashing Detergents
Dimensions
Cleaner Container Size | 1 gal |
Container Size | 1 gal |
Details
Cleaner Chemical Product Grouping | Dishwashing Detergents and Rinses |
Washing Type | Machine Wash |
Item - Dishwashing | Dishwashing Rinse |
Cleaner Form | Liquid |
Cleaner Container Type | Bottle |
Fragrance | Odorless |
Primary Chemical | None |
Color | Blue |
Contains | Alcohols, C6-10, Ethoxylated Propoxylated, Glycollic Acid, Sodium Xylenesulphonate |
Net Weight | 37.8 |
Standards | 40 CFR Protection of Environment, Part 82 Protection of Stratospheric Ozone - CAA Section 602 Class I Substances |
Recommended Dilution | 0.388888889 |
Application | Grocery stores, schools, restaurants, cafeterias, hospitals, nursing homes |
RTU Yield per Container | 2000 gal |
Container Type | Jug |
Item | Dishwasher Rinse Additive |
Rinse Required | Yes |
pH Level | 2.25 |
Surfaces for Use On | Garbage Disposals, Nonporous Surfaces |
Maximum RTU Yield per Container | 2,000 gal |
Product Series | ZEP Professional |
pH Value | Acidic |
Description
Dishwasher Rinse Additive, Washing Type Machine Wash, Container Type Bottle, Container Size 1 gal, Ready to Use/Concentrated Concentrated, Fragrance Unscented, Product Series ZEP Professional, Cleaner Form Liquid, Standards 40 CFR Protection of Environment, Part 82 Protection of Stratospheric Ozone - CAA Section 602 Class I Substances, Color Blue, Maximum RTU Yield per Container 2,000 gal, Primary Chemical None, Properties Nonflammable, Recommended Dilution 1:500, Rinse Required Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNANT Rotary Brush, 32" Machine, 16" Brush, Round (1246598)
- SUNCAST Micrfber Dust Mop 24", Sngl Pk (MMSDM24D)
- REGISTRY ELECTROSTATIC DUSTER (21)
- GLADE Air Freshener Refill, Apple Cinnamon, PK6 (315104)
- ZEP Dishwasher Rinse Additive, Pail, Sz 5 gal. (204835)
- ZEP Dishwashing Detergent, Jug, Sz 1 gal., PK4 (157924)
- ZEP Dishwasher Detergent, Drum, 55 gal, Liquid (260585)
- ZEP Dishwashing Detergent, Pail, Sz 5 gal. (260535)
- ZEP ProVisions Pot-Pan, Dish Detergent, PK4 (262024)
- ZEP Dishwashing Detergent, Pail, Sz 5 gal. (151835)
- CASCADE ACTIONPAC, 25PK (80374562)
- Zep Dishwashing Detergents