Shop All Dishwashing Detergents
Zep
Dishwasher Detergent, Orange, 1 gal., PK4
Mfr # 260524
Zoro # G4710536
product price: $106.99
/pk 4, $26.75/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cleaner Chemical Product Grouping Dishwashing Detergents and Rinses
- Washing Type Machine Wash
- Cleaner Form Liquid
- Cleaner Container Type Bottle
- Fragrance Mild Butyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zep
- MFR # 260524
- Zoro # G4710536
- Country of Origin United States
- Category Dishwashing Detergents
Dimensions
Cleaner Container Size | 1 gal |
Container Size | 1 gal |
Details
Cleaner Chemical Product Grouping | Dishwashing Detergents and Rinses |
Washing Type | Machine Wash |
Item - Dishwashing | Dishwashing Detergent |
Cleaner Form | Liquid |
Cleaner Container Type | Bottle |
Fragrance | Mild Butyl |
Primary Chemical | None |
Standards | 40 CFR Protection of Environment, Part 82 Protection of Stratospheric Ozone - CAA Section 602 Class I Substances |
RTU Yield per Container | 4 gal |
Contains | Disodium Metasilicate |
Color | Orange |
Item | Dishwasher Detergent |
Container Type | Bottle |
Recommended Dilution | Ready to Use |
pH Value | Alkaline |
Surfaces for Use On | Aluminum, Ware wash Machine, Zinc and Galvanized Metal Surface |
Maximum RTU Yield per Container | 4 gal |
Product Series | ZEP Professional |
pH Level | 12 to 12.6 |
Biodegradable | Yes |
Rinse Required | Yes |
Description
Dishwasher Detergent, Washing Type Machine Wash, Container Type Bottle, Container Size 1 gal, Ready to Use/Concentrated Ready to Use, Fragrance Mild Butyl, Product Series ZEP Professional, Cleaner Form Liquid, Standards 40 CFR Protection of Environment, Part 82 Protection of Stratospheric Ozone - CAA Section 602 Class I Substances, Biodegradable Yes, Color Orange, Maximum RTU Yield per Container 4 gal, Primary Chemical None, Properties Biodegradable, Recommended Dilution Ready to Use
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WORKWIPES Reclaimed White T-Shirt in Bag 1 bag (WIP561)
- SIMPLEHUMAN 9 oz. Touch-Free Rechargeable Sensor Liquid Soap Pump Dispenser, Rose Gold Stainless Steel (ST1046)
- 2XL Contemporary Wall Mount Wipe Dispenser, Smoke Gray (TXL L80)
- MILWAUKEE TOOL M18 FUEL 9 Gallon Dual-Battery Wet/Dry Shop Vacuum Kit (0920-22HD)
- ZEP Dishwasher Detergent, Drum, 55 gal, Liquid (260585)
- ZEP Dishwasher Rinse Additive, Pail, Sz 5 gal. (204835)
- ZEP Dishwasher Rinse Additive, 1 gal., PK4 (204824)
- ZEP ProVisions Pot-Pan, Dish Detergent, 5 gal. (262035)
- ZEP Dishwashing Detergent, Jug, Sz 1 gal., PK4 (157924)
- ZEP Dish Soap, Bucket, 5 gal, Liquid (235335)
- MRS. MEYERS CLEAN DAY Clean Day Peppermint Scent Liquid Dish Soap 16 oz (70212)
- Zep Dishwashing Detergents