Shop All Dishwashing Detergents
Zep
Dishwasher Detergent, Drum, 55 gal, Liquid
Mfr # 260585
Zoro # G4710773
product price: $1,048.99
/ea
Free Shipping & Returns
$1,048.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cleaner Chemical Product Grouping Dishwashing Detergents and Rinses
- Washing Type Machine Wash
- Cleaner Form Liquid
- Cleaner Container Type Drum
- Fragrance Mild Butyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zep
- MFR # 260585
- Zoro # G4710773
- Country of Origin United States
- Category Dishwashing Detergents
Dimensions
Cleaner Container Size | 55 gal |
Container Size | 55 gal |
Details
Cleaner Chemical Product Grouping | Dishwashing Detergents and Rinses |
Washing Type | Machine Wash |
Item - Dishwashing | Dishwashing Detergent |
Cleaner Form | Liquid |
Cleaner Container Type | Drum |
Fragrance | Mild Butyl |
Primary Chemical | None |
Standards | 40 CFR Protection of Environment, Part 82 Protection of Stratospheric Ozone - CAA Section 602 Class I Substances |
Item | Dishwasher Detergent |
Recommended Dilution | Ready to Use |
Container Type | Drum |
Color | Orange |
Contains | Disodium Metasilicate |
RTU Yield per Container | 55 gal |
pH Level | 12 to 12.6 |
pH Value | Alkaline |
Maximum RTU Yield per Container | 55 gal |
Rinse Required | Yes |
Surfaces for Use On | Aluminum, Ware wash Machine, Zinc and Galvanized Metal Surface |
Biodegradable | Yes |
Product Series | ZEP Professional |
Description
Dishwasher Detergent, Washing Type Machine Wash, Container Type Drum, Container Size 55 gal, Ready to Use/Concentrated Ready to Use, Fragrance Mild Butyl, Product Series ZEP Professional, Cleaner Form Liquid, Standards 40 CFR Protection of Environment, Part 82 Protection of Stratospheric Ozone - CAA Section 602 Class I Substances, Biodegradable Yes, Color Orange, Maximum RTU Yield per Container 55 gal, Primary Chemical None, Properties Biodegradable, Recommended Dilution Ready to Use
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUST-OFF Computer Cleaning Kit, Spray/Cloth (DPTC)
- TOUGH GUY 48" Slide On Dust Mop Frame (1TZG5)
- ZEP Cleaner/Degreaser, 32 Oz Bottle, Liquid, Light Yellow, 12 PK (ZUALL32)
- REMCO Vikan 5.0in Pipe Brush- Medium, Red (70354)
- ZEP Dishwasher Detergent, Orange, 1 gal., PK4 (260524)
- ZEP Dishwashing Detergent, Jug, Sz 1 gal., PK4 (157924)
- ZEP Dishwasher Rinse Additive, 1 gal., PK4 (204824)
- ZEP Dishwashing Detergent, Pail, Sz 5 gal. (151835)
- ZEP Clear Blue, Pot-Pan Detergent, PK4 (287824)
- ZEP Dishwasher Rinse Additive, Pail, Sz 5 gal. (204835)
- CASCADE ActionPacs, Fresh Scent, 13.5 oz Bag, PK21 (80720PK)
- Zep Dishwashing Detergents