Shop All Dishwashing Detergents
Zep
Dishwasher Detergent, Drum, 20 gal, Liquid
Mfr # 159050
Zoro # G4704586
Free Shipping & Returns
$717.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cleaner Chemical Product Grouping Dishwashing Detergents and Rinses
- Washing Type Machine Wash
- Cleaner Form Liquid
- Cleaner Container Type Drum
- Fragrance Slight Chlorine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zep
- MFR # 159050
- Zoro # G4704586
- Country of Origin United States
- Category Dishwashing Detergents
Dimensions
Cleaner Container Size | 20 gal |
Container Size | 20 gal |
Details
Cleaner Chemical Product Grouping | Dishwashing Detergents and Rinses |
Washing Type | Machine Wash |
Item - Dishwashing | Dishwashing Detergent |
Cleaner Form | Liquid |
Cleaner Container Type | Drum |
Fragrance | Slight Chlorine |
Primary Chemical | Bleach |
Standards | 40 CFR Protection of Environment, Part 82 Protection of Stratospheric Ozone - CAA Section 602 Class I Substances, USDA |
Recommended Dilution | 1:256 |
Contains | Potassium Hydroxide, Potassium Salt, Silicic Acid, Sodium Hypochlorite |
RTU Yield per Container | 5140 gal |
Item | Dishwasher Detergent |
Container Type | Drum |
Color | Colorless |
Base Formula | Solvent Based |
Biodegradable | Yes |
pH Level | 13.5 to 14 |
Surfaces for Use On | China, Glassware, Plastic, Pots; Pans, Tableware |
Maximum RTU Yield per Container | 5,140 gal |
pH Value | Alkaline |
Product Series | No Series |
Rinse Required | Yes |
Description
Dishwasher Detergent, Washing Type Machine Wash, Container Type Drum, Container Size 20 gal, Ready to Use/Concentrated Concentrated, Fragrance Slight Chlorine, Product Series No Series, Cleaner Form Liquid, Standards 40 CFR Protection of Environment, Part 82 Protection of Stratospheric Ozone - CAA Section 602 Class I Substances, USDA, Base Formula Solvent Based, Biodegradable Yes, Color Colorless, Maximum RTU Yield per Container 5,140 gal, Primary Chemical Bleach, Properties Biodegradable
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIDE Laundry Detergent, 95 oz Box, Powder, Tide Original, 3 PK (84997)
- PURELL Horizontal surface mount bracket for the PURELL ES® Everywhere System. (5840-08-WHT)
- ETTORE PRODUCTSMPANY 32 GripNGrab Ext Reach (49036)
- SELLARS SELLARS Jumbo Roll Wall Mount Dispenser (99914)
- ZEP Warewash Detergent, White, 8 lb., PK4 (269501)
- ZEP Dish Soap, Bucket, 5 gal, Liquid (235335)
- ZEP Dishwasher Detergent, Drum, 55 gal, Liquid (260585)
- ZEP ProVisions Pot-Pan, Dish Detergent, PK4 (262024)
- ZEP Dishwashing Detergent, Pail, Sz 5 gal. (151835)
- ZEP Dishwasher Rinse Additive, Pail, Sz 5 gal. (204835)
- ECOS PRO Automatic Dishwashing Liquid, Bucket, 5 gal, Concentrated, Unscented (PL9440/05)
- Zep Dishwashing Detergents