Shop All Dishwashing Detergents
Zep
Dish Soap, Bucket, 5 gal, Liquid
Mfr # 243835
Zoro # G4709608
product price: $288.99
/ea
Free Shipping & Returns
$288.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cleaner Chemical Product Grouping Dishwashing Detergents and Rinses
- Washing Type Hand Wash
- Cleaner Form Liquid
- Cleaner Container Type Bucket
- Fragrance Mild/Pleasant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zep
- MFR # 243835
- Zoro # G4709608
- Country of Origin United States
- Category Dishwashing Detergents
Dimensions
Cleaner Container Size | 5 gal |
Container Size | 5 gal |
Details
Cleaner Chemical Product Grouping | Dishwashing Detergents and Rinses |
Washing Type | Hand Wash |
Item - Dishwashing | Dishwashing Detergent |
Cleaner Form | Liquid |
Cleaner Container Type | Bucket |
Fragrance | Mild/Pleasant |
Primary Chemical | None |
Contains | 2'-Iminodiethanol, Amides, C14-16-Alkane Hydroxy and C14-16-Alkene, Coco, N, N-Bis(Hydroxyethyl), Sodium Salts, Sulfonic Acids |
Color | Amber |
RTU Yield per Container | 2000 gal |
Standards | 40 CFR Protection of Environment, Part 82 Protection of Stratospheric Ozone - CAA Section 602 Class I Substances, USDA |
Recommended Dilution | 1:200 to 1:400 |
Item | Dish Soap |
Container Type | Bucket |
Surfaces for Use On | Garbage Disposals, Nonporous Surfaces |
Rinse Required | Yes |
Maximum RTU Yield per Container | 2,000 gal |
Base Formula | Water Based |
pH Value | Alkaline |
pH Level | 9 to 10 |
Product Series | ZEP Professional |
Description
Dish Soap, Washing Type Hand Wash, Container Type Bucket, Container Size 5 gal, Ready to Use/Concentrated Concentrated, Fragrance Mild/Pleasant, Product Series ZEP Professional, Cleaner Form Liquid, Standards 40 CFR Protection of Environment, Part 82 Protection of Stratospheric Ozone - CAA Section 602 Class I Substances, USDA, Base Formula Water Based, Color Amber, Maximum RTU Yield per Container 2,000 gal, Primary Chemical None, Properties Nonflammable, Recommended Dilution 1:200 to 1:400
Restrictions
- WARNING: This product can expose you to chemicals including Diethanolamine, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR WICK Oil Warmer Refill, Scented, 0.67oz Turquoise Oasis, PK 6 (RAC91109CT)
- PIG Sorbents, 19 gal, 15 in x 150 ft, Universal, Gray, Polypropylene (MAT243)
- SCOTCH-BRITE Sponge, 7.8"x 6.8", Color Varies, PK2 (9055)
- REMCO 61-4/5" to 112-1/2" Threaded Telescopic Handle, 1 1/4 in Dia, Black, Aluminum/Plastic (29759)
- ZEP Dishwashing Detergent, Jug, Sz 1 gal., PK4 (157924)
- ZEP Dishwasher Rinse Additive, Pail, Sz 5 gal. (155835)
- ZEP Dishwashing Detergent, Pail, Sz 5 gal. (151835)
- ZEP Dishwasher Detergent, Orange, 1 gal., PK4 (260524)
- ZEP Dishwasher Detergent, Drum, 55 gal, Liquid (260585)
- ZEP Dishwasher Rinse Additive, Pail, Sz 5 gal. (204835)
- PALMOLIVE Dishwashing Liquid, Original Scent, 3oz Bottle, PK72 (01417)
- Zep Dishwashing Detergents