Shop All Dishwashing Detergents
Zep
Dish Soap, Bucket, 40 lb, Powder
Mfr # 542237
Zoro # G5522265
product price: $209.99
/ea
Free Shipping & Returns
$209.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cleaner Chemical Product Grouping Dishwashing Detergents and Rinses
- Washing Type Hand Wash
- Cleaner Form Powder
- Cleaner Container Type Bag
- Fragrance Mild
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zep
- MFR # 542237
- Zoro # G5522265
- Country of Origin United States
- Category Dishwashing Detergents
Dimensions
Cleaner Container Size | 40 lb |
Container Size | 40 lb |
Details
Cleaner Chemical Product Grouping | Dishwashing Detergents and Rinses |
Washing Type | Hand Wash |
Item - Dishwashing | Dishwashing Detergent |
Cleaner Form | Powder |
Cleaner Container Type | Bag |
Fragrance | Mild |
Primary Chemical | None |
Standards | 40 CFR Protection of Environment, Part 82 Protection of Stratospheric Ozone - CAA Section 602 Class I Substances, USDA |
Container Type | Bucket |
Item | Dish Soap |
Color | Off-White |
RTU Yield per Container | 613 gal |
Contains | Alcohols, C6-10, Ethoxylated Propoxylated, Sodium Benzoate, Sodium Carbonate, Sodium Hydroxide |
Recommended Dilution | 1/2 lb per 1 gal |
Surfaces for Use On | Garbage Disposals, Nonporous Surfaces |
pH Level | 13.5 to 14 |
Product Series | ZEP Professional |
Maximum RTU Yield per Container | 613 gal |
pH Value | Alkaline |
Description
Dish Soap, Washing Type Hand Wash, Container Type Bucket, Container Size 40 lb, Ready to Use/Concentrated Concentrated, Fragrance Mild, Product Series ZEP Professional, Cleaner Form Powder, Standards 40 CFR Protection of Environment, Part 82 Protection of Stratospheric Ozone - CAA Section 602 Class I Substances, USDA, Color Off-White, Maximum RTU Yield per Container 613 gal, Primary Chemical None, Properties Nonflammable, Recommended Dilution 1/2 lb per 1 gal
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAN JAMAR Twin 9" Jbt, 3.25 Core Black Stainless (R4070BKSS)
- PIG Sorbents, 19 gal, 15 in x 150 ft, Universal, Gray, Polypropylene (MAT243)
- SPARTA 8 in W Pipe and Valve Brush, White, Polypropylene (45008EC02)
- SPILLTECH Sorbents, 14 gal, 15 in x 19 in, Universal, Gray, Polypropylene (GPB50H)
- ZEP Warewash Detergent, White, 8 lb., PK4 (269501)
- ZEP ProVisions Pot-Pan, Dish Detergent, 5 gal. (262035)
- ZEP Dish Soap, Bucket, 5 gal, Liquid (235335)
- ZEP Clear Blue, Pot-Pan Detergent, PK4 (287824)
- ZEP ProVisions Pot-Pan, Dish Detergent, PK4 (262024)
- ZEP Dishwashing Detergent, Jug, Sz 1 gal., PK4 (157924)
- GENUINE JOE Pot And Pan Detergent, Concentrate Liquid (GJO99675)
- Zep Dishwashing Detergents