Shop All Air Fresheners & Odor Eliminators
This Product is Discontinued
Zep
Deodorizer, Pleasant Fresh, 16 oz. (Discontinued)
Mfr # 1040677
Zoro # G1874731
This Product is Discontinued
Key Features
- Fragrance Unscented
- Color Clear
- Recommended Dilution Ready to Use
- Cleaner Container Size 16 oz
- Cleaner Container Type Aerosol Can
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zep
- MFR # 1040677
- Zoro # G1874731
- UPC # 690858701800
- Country of Origin United States
- Category Air Fresheners & Odor Eliminators
Dimensions
Cleaner Container Size | 16 oz |
Size | 20 oz. |
Degreaser Container Size | 16 oz. |
Container Size | 16 oz |
Details
Fragrance | Unscented |
Color | Clear |
Recommended Dilution | Ready to Use |
Cleaner Container Type | Aerosol Can |
Cleaner Chemical Product Grouping | Odor Eliminators |
Item | Odor Neutralizer |
Item - Surface and Air Deodorants | Deodorizer |
Degreaser Container Type | Aerosol Can |
Container Type | Aerosol Spray Can |
For Use On | Fabric |
Primary Chemical | None |
Net Weight | 1.3 lb |
Features | Great for Automobile and Office |
Product Series | Smoke and Odor Neutralizer |
Air Freshener Form | Liquid |
Surfaces for Use On | Fabric |
VOC Content | 19% |
NSF Rating | Not Rated |
Description
Odor Neutralizer, Odor Eliminators, Fragrance Unscented, Container Type Aerosol Spray Can, Container Size 16 oz, Recommended Dilution Ready to Use, Air Freshener Form Liquid, Clear, Fabric, None, Ready to Use/Concentrated Ready to Use, Features Great for Automobile and Office, Net Weight 1.3 lb, NSF Rating Not Rated, Product Series Smoke and Odor Neutralizer, VOC Content 19 Percent
Documents & Resources
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: AK, GU, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.