Shop All Air Fresheners & Odor Eliminators
This Product is Discontinued
Zep
Deodorizer, Cherry, Size 25 lb. (Discontinued)
Mfr # 1046130
Zoro # G4969587
Free Shipping & Returns
This Product is Discontinued
Key Features
- Fragrance Cherry
- Color Grey/Tan
- Recommended Dilution Ready to Use
- Cleaner Form Granules
- Cleaner Container Size 25 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zep
- MFR # 1046130
- Zoro # G4969587
- UPC # 690858724038
- Country of Origin Unknown
- Category Air Fresheners & Odor Eliminators
Dimensions
Cleaner Container Size | 25 lb |
Size | 25 lb. |
Container Size | 30 lb |
Details
Fragrance | Cherry |
Color | Grey/Tan |
Recommended Dilution | Ready to Use |
Cleaner Form | Granules |
Cleaner Container Type | Pail |
Cleaner Chemical Product Grouping | Odor Eliminators |
Degreaser Container Type | Pail |
Item - Surface and Air Deodorants | Deodorizer |
For Use On | Trash Can and Dumpster |
Container Type | Drum |
Item | Deodorizer |
Primary Chemical | None |
Net Weight | 28.525 lb |
Product Series | Dumpster Deodorizer |
NSF Rating | Not Rated |
VOC Content | 3% |
Air Freshener Form | Granules |
Surfaces for Use On | Hard Nonporous Surfaces |
Description
Deodorizer, Odor Eliminators, Fragrance Cherry, Container Type Drum, Container Size 30 lb, Recommended Dilution Ready to Use, Air Freshener Form Granules, Grey/Tan, Hard Nonporous Surfaces, None, Ready to Use/Concentrated Ready to Use, Net Weight 28.525 lb, NSF Rating Not Rated, Product Series Dumpster Deodorizer, VOC Content 3 Percent
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.