Shop All Specialty Cleaners
Zep
Deo 3, Industrial Deodorant, 55 gal.
Mfr # 177985
Zoro # G3901447
product price: $1,173.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,173.99
Free 30-Day Returns
Key Features
- Sub-Category Odor Remover
- Size 55 gal
- Container Type Plastic Pail
- Fragrance Fruity
- Application use wherever strong, persistent mal-odors are a problem
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zep
- MFR # 177985
- Zoro # G3901447
- Country of Origin United States
- Category Specialty Cleaners
Dimensions
Size | 55 gal |
Container Size | 55 gal |
Description
Deodorizer, Odor Eliminators, Fragrance Fruity Strong Sweet, Container Type Drum, Container Size 55 gal, Recommended Dilution Ready to Use, Air Freshener Form Liquid, Amber, Hard Nonporous Surfaces, None, Ready to Use/Concentrated Ready to Use, Biodegradable Yes, Features Low Toxicity, Non-Polluting, Pleasantly Scented, USDA Authorized, Net Weight 459 lb, NSF Rating C1, Product Series Deo-3, VOC Content 3 Percent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROEBIC Granules Septic System Treatment 12 oz oz (K-37BAG-4-12)
- UNGER UNGER Green 18" Plastic Window Squeegee (ES450)
- BRIGHT AIR Odor Elmntr Air Freshener, 14Oz, PK6 (900013CT)
- MALISH Scrubbing Rotary Brush 12", Plastic Block Polypropylene (782712NP)
- ZEP Coil Cleaner, Clear, 1 gal., Liquid, PK4 (120324)
- ZEP Formula 6556, Descaler Cleaner, PK4 (109324)
- ZEP House & Siding Pressure Wash Concentrate, 1gal (ZUVWS128)
- ZEP Zep No Scent House and Siding Pressure Wash 1 gal Liquid (ZUVWS128)
- ZEP Root Kill, 1 gal., PK4 (ZROOT24)
- ZEP Low-Foam Cleaner, Powders, 40 lb., Yellow (61434)
- SCOTTS LIQUID GOLD Scott's Liquid Gold 14 Oz. Wood Cleaner (10018)
- Zep Specialty Cleaners