Shop All Degreasers
This Product is Discontinued
Zep
Degreaser, 32 oz. Jug, Liquid, Orange, 12 PK (Discontinued)
Mfr # 345501
Zoro # G4701856
Free Shipping & Returns
This Product is Discontinued
Key Features
- Container Type Jug
- Size 32 oz.
- Cleaner Form Liquid
- Fragrance Citrus
- Recommended Dilution 0.042361111
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zep
- MFR # 345501
- Zoro # G4701856
- Country of Origin United States
- Category Degreasers
Dimensions
Size | 32 oz. |
Cleaner Container Size | 32 oz |
Container Size | 1 gal |
Description
Degreaser, Cleaner Chemical Product Grouping Degreasers, Trigger Spray Bottle, 32 oz, Net Weight 2.45 lb, Ready to Use/Concentrated Concentrated, Recommended Dilution 1:1, Cleaner Form Liquid, VOC Content 1 Percent, Nonflammable Yes, Biodegradable No, Butyl Free No, Plastic Safe Yes, Dielectric Strength Undetermined, Application Equipment/Machinery, Facility Maintenance, Fleet/Vehicle, pH Value Alkaline, pH Level 11.0 to 12.0, CERCLA, OSHA, SARA, TSCA Compliant, Primary Chemical None
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.