Shop All Degreasers
Zep
Degreaser, 55 Gal Drum, Liquid, Orange
Mfr # 75085
Zoro # G6550037
product price: $1,803.99
/ea
Free Shipping & Returns
$1,803.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cleaner Form Liquid
- Recommended Dilution 0.086111111
- Color Orange
- Net Weight 438.22 lb
- Primary Chemical None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zep
- MFR # 75085
- Zoro # G6550037
- Country of Origin United States
- Category Degreasers
Dimensions
Size | 55 Gal |
Degreaser Container Size | 55 gal. |
Cleaner Container Size | 55 gal |
Container Size | 55 gal |
Description
Degreaser, Cleaner Chemical Product Grouping Degreasers, Drum, 55 gal, Net Weight 438.22 lb, Ready to Use/Concentrated Concentrated, Recommended Dilution 1:64, Cleaner Form Liquid, VOC Content 12 Percent, Nonflammable No, Biodegradable No, Butyl Free No, Plastic Safe Yes, Dielectric Strength Undetermined, Application Equipment/Machinery, Facility Maintenance, Fleet/Vehicle, CERCLA, OSHA, SARA, TSCA Compliant, Primary Chemical None, Base Formula Citrus-Based Solvent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEST SANITIZERS Cleaner, Disinfectant and Sanitizer, 1 qt. Trigger Spray Bottle, Alcohol, 12 PK (SS10003)
- UNGER Washer Strip, Microfiber, 14"L (NC350)
- SCOTCHGARD Surface Protection Film, 4 ft. L, PK10 (85895)
- TILEX Clorox No Scent Daily Shower Cleaner 32 oz Liquid (01260)
- ZEP Degreaser, 20 Gal Drum, Liquid, Orange (41550)
- ZEP Degreaser, 5 Gal Drum, Liquid, Orange (41535)
- ZEP Degreaser, 5 Gal Drum, Liquid, Orange (48535)
- ZEP Big Orange-E Degreaser, 1 Qt Jug, Liquid, Orange, 12 PK (139701)
- ZEP Degreaser, 5 Gal Drum, Liquid, Orange (139735)
- ZEP Big Orange Solvent Degreaser, 15 Oz Aerosol Can, Liquid, Clear, 12 PK (11401)
- WALTER SURFACE TECHNOLOGIES 20 L / 5.2 Gal Pail, Liquid, Brown (53G537)
- Zep Degreasers