Shop All Degreasers
Zep
Degreaser, 55 gal Drum, Liquid
Mfr # 111385
Zoro # G704399360
product price: $1,789.99
/ea
Item requires special delivery charges. A $265.00 per item surcharge will be applied.
$1,789.99
Free 30-Day Returns
Key Features
- Container Type Drum
- Cleaner Form Liquid
- Recommended Dilution Ready to Use
- Net Weight 514.45 lb
- Butyl Free No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zep
- MFR # 111385
- Zoro # G704399360
- Country of Origin United States
- Category Degreasers
Dimensions
Size | 55 gal |
Cleaner Container Size | 55 gal |
Container Size | 55 gal |
Description
Degreaser, Cleaner Chemical Product Grouping Degreasers, Drum, 55 gal, Net Weight 514.45 lb, Ready to Use/Concentrated Ready to Use, Recommended Dilution Ready to Use, Cleaner Form Liquid, VOC Content 45 Percent, Nonflammable Yes, Biodegradable No, Butyl Free No, Plastic Safe No, Chlorinated/Non Chlorinated Chlorinated, Dielectric Strength 30,000V, Application Equipment/Machinery, CERCLA, OSHA, SARA, TSCA Compliant, Primary Chemical None, Base Formula Solvent Based
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: CT, DC, DE, IL, IN, MA, MD, ME, MI, NH, NJ, NY, OH, PA, RI, UT, VA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HERITAGE 16 gal Trash Bags, 0.35 mil (9 Micron), Black, 500 PK (HERH4832RK)
- WEILER 18" Fine Sweep Floor Brush Black Horsehair Fill (42001)
- BRADLEY Soap Dispenser (6324-680000)
- OIL-DRI Ready Red Oil Base Sweeping Compound (L91100RR)
- ZEP Degreaser, 13 Oz Aerosol Can, Liquid, Clear, 12 PK (9601)
- ZEP Cleaner/Degreaser, 55 Gal Drum, Liquid, Blue (473385)
- ZEP Cleaners & Detergents, 32 oz Trigger Spray Bottle, Liquid, 12 PK (ZU50532)
- ZEP 18OZ Foam Degreaser (ZUHFD186)
- ZEP Cleaner/Degreaser, 20 Gal Drum, Liquid, Blue-Green (85950)
- ZEP 1 Gal. Fast 505 Degreaser, 4PK (ZU505128)
- SPRAYWAY Industrial C-60 Solvent Degreaser, 16oz (SW063-1)
- Zep Degreasers