Shop All Degreasers
Zep
Degreaser, 55 Gal Drum, Foam, Clear Colorless
Mfr # 791485
Zoro # G3901462
product price: $2,542.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$2,542.99
Free 30-Day Returns
Key Features
- Container Type Drum
- Size 55 Gal
- Cleaner Form Foam
- Degreaser Application Removes Grease, Rust and Paint From Metal Parts
- Fragrance Unscented
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zep
- MFR # 791485
- Zoro # G3901462
- Country of Origin United States
- Category Degreasers
Dimensions
Size | 55 Gal |
Container Size | 55 gal |
Cleaner Container Size | 55 gal |
Degreaser Container Size | 55 gal. |
Description
Parts Washer Cleaner, Base Type Water, Removes Grease, Oil, Paint, Rust, For Material Type Copper, Iron, Steel, Titanium, Flash Point 200 Degrees F, Container Size 55 gal, Ready to Use/Concentrated Concentrated, Product Form Liquid, Minimum Operating Temperature 160 Degrees F, Container Type Drum, Cleaner Type Degreaser, Color Colorless, Flammability Nonflammable, For Washer Type Water-Based Parts Washers, Fragrance Unscented, Low Foam Low Foam
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIN Vacuum Cleaner Extension Tube, 1-3/8In (31345071010)
- REMCO Tool Wall Bracket, 1 5/8 in L, Orange (10127)
- EWBANK Floor Polish (FP535)
- RUBBERMAID COMMERCIAL 18 in L Dust Mop, Hook-and-Loop Connection, Pad End, Green, Microfiber, FGQ41200GR00 (FGQ41200GR00)
- ZEP Dyna 170 Degreaser, 5 Gal Pail, Liquid, Water Clear (17935)
- ZEP Degreaser, 1 Gal Pail, Liquid, Orange, 4 PK (41524)
- ZEP Degreaser, 55 Gal Drum, Liquid, Colorless (75286)
- ZEP Degreaser, 20 Oz Aerosol Can, Liquid, Clear, 12 PK (18101)
- ZEP Degreaser, 275 Gal Jug, Liquid, Purple (085689)
- ZEP Degreaser, 5 Gal Pail, Liquid, Orange (75035)
- STARPOWER Degreaser, 55 Gal Drum, Liquid (D355)
- Zep Degreasers