Shop All Degreasers
Zep
Degreaser, 5 Gal Pail, Liquid, Orange
Mfr # 77135
Zoro # G4709468
product price: $288.99
/ea
Free Shipping & Returns
$288.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Pail
- Size 5 Gal
- Cleaner Form Liquid
- Fragrance Amber
- Recommended Dilution 1:80 to 1:10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zep
- MFR # 77135
- Zoro # G4709468
- Country of Origin United States
- Category Degreasers
Dimensions
Size | 5 Gal |
Container Size | 5 gal |
Cleaner Container Size | 5 gal |
Description
Cleaner/Degreaser, Cleaner Chemical Product Grouping Degreasers, Bucket, 5 gal, Net Weight 47.6 lb, Ready to Use/Concentrated Concentrated, Recommended Dilution 1:80 to 1:10, Cleaner Form Liquid, VOC Content 13 Percent, Nonflammable No, Biodegradable No, Butyl Free No, Plastic Safe Yes, Dielectric Strength Undetermined, Application Equipment/Machinery, Facility Maintenance, Fleet/Vehicle, pH Value Alkaline, pH Level 13 to 14, CERCLA, OSHA, SARA, TSCA Compliant, Primary Chemical None
Restrictions
- WARNING: This product can expose you to chemicals including Diethanolamine, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARM & HAMMER Fabric and Carpet Foam Deodorizer, Fresh Scent, 15 oz Aerosol, PK8 (33200-00514)
- CARLISLE FOODSERVICE Tote Box, Yellow, Polyethylene (N4401104)
- RUBBERMAID COMMERCIAL Rubbermaid Brute 2655 Trash Container 55 Gallon Gray (FG265500GRAY)
- GEORGIA-PACIFIC Preference 2 Ply Facial Tissue, 100 Sheets (46200)
- ZEP Degreaser, 1 Gal Pail, Liquid, Orange, 4 PK (48524)
- ZEP Cleaner/Degreaser, 32 Oz Trigger Spray Bottle, Liquid, Clear, 12 PK (ZU50532)
- ZEP Degreaser, 5 Gal Drum, Liquid, Orange (139735)
- ZEP Degreaser, 20 gal Drum, Liquid (57050)
- ZEP Cleaner/Degreaser, 32 Oz Bottle, Liquid, Light Yellow, 12 PK (ZUALL32)
- ZEP Heavy Duty Cleaner/Degreaser, 5 Gal Drum, Liquid, Purple (085635)
- LPS Solvent Degreaser, 15 Oz Aerosol Can, Liquid, Clear Water-White (04320)
- Zep Degreasers