Shop All Degreasers
This Product is Discontinued
Zep
Degreaser, 5 gal. Pail, Liquid, Clear Green (Discontinued)
Mfr # 1041594
Zoro # G1182395
Free Shipping & Returns
This Product is Discontinued
Key Features
- Container Type Pail
- Size 5 gal.
- Cleaner Form Liquid
- Degreaser Application Machinery, Walls, Floors, Vents and Countertops
- Fragrance odorless
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zep
- MFR # 1041594
- Zoro # G1182395
- UPC # 690858719430
- Country of Origin United States
- Category Degreasers
Dimensions
Size | 5 gal. |
Degreaser Container Size | 5 gal. |
Container Size | 5 gal |
Cleaner Container Size | 5 gal |
Description
Degreaser, Cleaner Chemical Product Grouping Degreasers, Bucket, 5 gal, Net Weight 45.6 lb, Ready to Use/Concentrated Concentrated, Recommended Dilution 0.15 to 0.4 Percent, Cleaner Form Liquid, VOC Content 5 Percent, Nonflammable Yes, Biodegradable Yes, Butyl Free No, Plastic Safe Yes, Chlorinated/Non Chlorinated Non Chlorinated, Application Facility Maintenance, pH Value Alkaline, pH Level 11.5 to 12.0, CERCLA, OSHA, TSCA Compliant, Primary Chemical None, Base Formula Water Based
Documents & Resources
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: AK, GU, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.