Shop All Degreasers
Zep
Degreaser, 5 Gal Pail, Liquid, Clear, Dark Blue
Mfr # 41035
Zoro # G4709678
product price: $136.99
/ea
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Pail
- Size 5 Gal
- Cleaner Form Liquid
- Fragrance Mild, Solvent-like
- Recommended Dilution 1:40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zep
- MFR # 41035
- Zoro # G4709678
- Country of Origin United States
- Category Degreasers
Dimensions
Size | 5 Gal |
Cleaner Container Size | 5 gal |
Details
Item | Degreaser |
Container Type | Pail |
Cleaner Form | Liquid |
Fragrance | Mild, Solvent-like |
Recommended Dilution | 1:40 |
Color | Clear, Dark Blue |
Cleaner Chemical Product Grouping | Degreasers |
Nonflammable | Yes |
Dielectric Strength | Undetermined |
Flash Point | Greater than 212 Degrees F |
Cleaner Container Type | Pail |
Primary Chemical | None |
VOC Content | 10% |
Butyl Free | Yes |
Biodegradable | No |
pH Value | Alkaline |
Properties | Butyl Free, Nonflammable, Plastic Safe |
Base Formula | Water Based |
pH Level | 12.5 to 13.54 |
Product Series | Zepride-E |
Plastic Safe | Yes |
NSF Rating | Not Rated |
Description
Cleaner/Degreaser, Cleaner Chemical Product Grouping Degreasers, Bucket, 5 gal, Net Weight 46.35 lb, Ready to Use/Concentrated Concentrated, Recommended Dilution 1:40, Cleaner Form Liquid, VOC Content 10 Percent, Nonflammable Yes, Biodegradable No, Butyl Free Yes, Plastic Safe Yes, Dielectric Strength Undetermined, Application Equipment/Machinery, Facility Maintenance, Fleet/Vehicle, pH Value Alkaline, pH Level 12.5 to 13.54, CERCLA, OSHA, SARA, TSCA Compliant, Primary Chemical None
Restrictions
- WARNING: This product can expose you to chemicals including Methanol, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYMON Degreaser, 12 Oz Aerosol Can, Liquid, White (36120)
- MOP & GLO Triple Action Floor Shine Cleaner, Fresh Citrus Scent, 64 oz Bottle, PK6 (REC 74297)
- PROTEAM Super Coach Pro 6, 6 qt. Backpack Vacuum w/ ProBlade Hard Surface Tool Kit (107534)
- INTEPLAST GROUP 60 gal Trash Bags, 38 in x 60 in, Heavy-Duty, 14 microns, Clear, 200 PK (S386014N)
- ZEP Industrial Degreaser, 14 Oz Aerosol Can, Liquid, Clear, 12 PK (3801)
- ZEP Degreaser, 5 Gal Trigger Spray Bottle, Liquid, Colorless (57035)
- ZEP Engine Cleaner And Degreaser, 14 Oz Aerosol Can, Liquid, Colorless, 12 PK (1047993)
- ZEP Degreaser, 55 Gal Drum, Liquid, Colorless (75286)
- ZEP Pleasant Scent Cleaner and Degreaser 32 oz Liquid (ZUALL32)
- ZEP Degreaser, 14 Oz Aerosol Can, Liquid, Clear, Yellow, 12 PK (409)
- ZEP Heavy Duty Degreaser, 128 Oz Trigger Spray Bottle, Liquid, Amber, 4 PK (ZUCIT128CA)
- Zep Degreasers