Shop All Degreasers
Zep
Degreaser, 5 Gal Drum, Liquid, Colorless
Mfr # 75239
Zoro # G4710764
original price:
$195.99
5% off
new price: $185.99
/ea
Free Shipping & Returns
$185.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Drum
- Cleaner Form Liquid
- Recommended Dilution Ready to Use
- Color Colorless
- Net Weight 40.3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zep
- MFR # 75239
- Zoro # G4710764
- Country of Origin United States
- Category Degreasers
Dimensions
Size | 5 Gal |
Cleaner Container Size | 5 gal |
Container Size | 5 gal |
Description
Degreaser, Cleaner Chemical Product Grouping Degreasers, Bucket, 5 gal, Net Weight 40.3 lb, Ready to Use/Concentrated Concentrated, Recommended Dilution Ready to Use, Cleaner Form Liquid, VOC Content 3 Percent, Nonflammable Yes, Biodegradable No, Butyl Free No, Plastic Safe Yes, Dielectric Strength Undetermined, Application Equipment/Machinery, Facility Maintenance, Fleet/Vehicle, OSHA, SARA, TSCA Compliant, Primary Chemical None, Base Formula Soy-Based Solvent, Cleaner VOC Range Low VOC
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIVERSEY Block Whitener, 1 gal, PK4 (101109766)
- CLOROX All Purpose Cleaner, Jug, Citrus, 4 PK (60278)
- ULTRA PLUS 16 gal Trash Bags, 33 in x 24 in, Light-Duty, 8 microns, Natural, 1000 PK (WHD3308)
- FRIGIDAIRE Dryer, White, Electric, 42-7/8" H (FFRE4120SW)
- ZEP Degreaser, 13 Oz Pail, Liquid, Colorless, 12 PK (357501)
- ZEP Degreaser, 22 Oz Pail, Liquid, Colorless, 12 PK (J33701)
- ZEP Degreaser, 1 Gal Pail, Liquid, Colorless, 4 PK (57024)
- ZEP Cleaner/Degreaser, 1 Gal Bottle, Liquid, Green, 4 PK (ZU0567128)
- ZEP Degreaser, 20 Gal Drum, Liquid, Orange (41550)
- ZEP Heavy Duty Degreaser, 24 Oz Trigger Spray Bottle, Liquid, Amber, 12 PK (ZUCIT24CA)
- LPS Degreaser, 32 Oz Bottle, Liquid, Clear Water-White (61432)
- Zep Degreasers