Shop All Degreasers
Zep
Degreaser, 20 Gal Trigger Spray Bottle, Liquid, Green
Mfr # 165049
Zoro # G4702863
product price: $275.99
/ea
Free Shipping & Returns
$275.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Trigger Spray Bottle
- Size 20 Gal
- Cleaner Form Liquid
- Fragrance Slight
- Recommended Dilution 1:5 to 1:128
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zep
- MFR # 165049
- Zoro # G4702863
- Country of Origin United States
- Category Degreasers
Dimensions
Size | 20 Gal |
Cleaner Container Size | 20 gal |
Container Size | 20 gal |
Description
Cleaner/Degreaser, Cleaner Chemical Product Grouping Degreasers, Drum, 20 gal, Net Weight 183.24 lb, Ready to Use/Concentrated Concentrated, Recommended Dilution Ready to Use, Cleaner Form Liquid, VOC Content 0 Percent, Nonflammable Yes, Biodegradable No, Butyl Free No, Plastic Safe Yes, Dielectric Strength Undetermined, Application Equipment/Machinery, Facility Maintenance, Fleet/Vehicle, pH Value Alkaline, pH Level 11.7 to 12.4, CERCLA, OSHA, SARA, TSCA Compliant, Primary Chemical None
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNANT Rear Squeegee Blade, 5 1/4 ft L, Ivory (1038680)
- SPRAYWAY Rubber Cleaner and Rejuvenator, PK12 (203)
- ZEP High Efficiency Laundry Bleach, 5 gal Pail, Liquid, Unscented, Green/Yellow (86835)
- HERITAGE 32 gal Trash Bags, 34 in x 48 in, Premium, 1 mil, Green, 100 PK (Y6848YE R01)
- ZEP Degreaser, 15 Oz Aerosol Can, Liquid, Amber, 12 PK (101)
- ZEP Degreaser, 55 Gal Drum, Liquid, Colorless (75286)
- ZEP Degreaser, 55 Gal Drum, Liquid, Orange (48585)
- ZEP Cleaner/Degreaser, 1 Gal Trigger Spray Bottle, Liquid, Clear, 4 PK (ZU505128)
- ZEP Citrus Scent Heavy Duty Degreaser 32 oz Liquid (ZUCIT32CA)
- ZEP All-Around Oxy Unscented Scent Cleaner and Degreaser 32 oz Liquid (ZUAOCD32)
- ZEP Degreaser, 22 Oz Pail, Liquid, Colorless, 12 PK (J33701)
- Zep Degreasers