Shop All Degreasers
Zep
Degreaser, 20 gal Drum, Liquid
Mfr # 57050
Zoro # G004067228
Free Shipping & Returns
$580.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Drum
- Cleaner Form Liquid
- Recommended Dilution Ready to Use
- Net Weight 138.86 lb
- Cleaner Container Size 20 gal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zep
- MFR # 57050
- Zoro # G004067228
- Country of Origin United States
- Category Degreasers
Dimensions
Size | 20 gal |
Cleaner Container Size | 20 gal |
Container Size | 20 gal |
Description
Degreaser, Cleaner Chemical Product Grouping Degreasers, Drum, 20 gal, Net Weight 138.86 lb, Ready to Use/Concentrated Ready to Use, Recommended Dilution Ready to Use, Cleaner Form Liquid, VOC Content 100 Percent, Nonflammable No, Biodegradable No, Butyl Free No, Plastic Safe Yes, Chlorinated/Non Chlorinated Non Chlorinated, Dielectric Strength 39,600V, Application Electrical, Equipment/Machinery, Fleet/Vehicle, CERCLA, OSHA, SARA, TSCA Compliant, Primary Chemical None
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: CT, DC, DE, IL, IN, MA, MD, ME, MI, NH, NJ, NY, OH, PA, RI, UT, VA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTT Bathroom Tissue, White, 12 PK (KCC10060)
- GENUINE JOE 16 gal Trash Bags, 0.6 mm, 500 PK (GJO02148)
- TOUGH GUY 48 in L Dust Mop, Slide On Connection, Looped-End, Green, Microfiber, 6PVU8 (6PVU8)
- TOUGH GUY 59" Color Coded Handle, 1 in Dia, Blue, Aluminum (48LZ19)
- ZEP Degreaser, 55 gal Drum, Liquid (57085)
- ZEP Degreaser, 22 Oz Pail, Liquid, Colorless, 12 PK (J33701)
- ZEP Heavy Duty Cleaner/Degreaser, 55 Gal Drum, Liquid (57485)
- ZEP Cleaner/Degreaser, 55 Gal Drum, Liquid, Orange (45585)
- ZEP Degreaser, 5 Gal Drum, Liquid, Orange (48535)
- ZEP Cleaner/Degreaser, 1 Gal Jug, Liquid, Orange (1046806)
- PROTOCHEM LABORATORIES All Natural Citrus Safety Solvent Degreaser, 18 oz., PK12 (PC-200B)
- Zep Degreasers