Shop All Degreasers
Zep
Degreaser, 13 Oz Pail, Liquid, Colorless, 12 PK
Mfr # 357501
Zoro # G5069963
product price: $170.99
/pk 12, $14.25/ea
Free Shipping & Returns
$170.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Pail
- Cleaner Form Liquid
- Recommended Dilution Ready to Use
- Color Colorless
- Net Weight 1.14 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zep
- MFR # 357501
- Zoro # G5069963
- Country of Origin United States
- Category Degreasers
Dimensions
Size | 13 Oz |
Degreaser Container Size | 13 oz. |
Container Size | 13 oz |
Cleaner Container Size | 13 oz |
Description
Industrial Degreaser, Cleaner Chemical Product Grouping Degreasers, Aerosol Spray Can, 13 oz, Net Weight 1.14 lb, Ready to Use/Concentrated Concentrated, Cleaner Form Liquid, VOC Content 9 Percent, Nonflammable No, Biodegradable No, Butyl Free No, Plastic Safe No, Application Facility Maintenance, TSCA Compliant, NSF Rated, SARA, Primary Chemical None, Base Formula Solvent Based, Cleaner VOC Range VOC Greater than 5 Percent, NSF Rating A1, Product Series ZEP 75, Package Quantity 12
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONCROBIUM Liquid 1 gal Mold Control, Jug (25001)
- SUNCAST COMMERCIAL 23 gal Rectangular Trash Can, Black, Snap-On, Polymer (TCN2030BK)
- IMPACT PRODUCTS Maids' Basket, Plastic, 11"x12-1/4"x5", Gray (IMP1803)
- 3M Low-Speed High Productivity Floor Pads 7300, 19" Diameter, Black, PK5 (7300)
- ZEP Degreaser, 5 Gal Pail, Liquid, Colorless, 4 PK (55524)
- ZEP Degreaser, 22 Oz Pail, Liquid, Colorless, 12 PK (J33701)
- ZEP Degreaser, 5 Gal Drum, Liquid, Colorless (75239)
- ZEP Big Orange-E Degreaser, 1 Qt Jug, Liquid, Orange, 12 PK (139701)
- ZEP Degreaser, 128 Oz Jug, Liquid, Clear, Dark Blue, 4 PK (56724)
- ZEP Commercial Fresh Scent Concentrated Cleaner and Degreaser Liquid 128 oz (ZU0567128)
- SIMPLE GREEN Cleaner/Degreaser, 1 Gal Jug, Liquid, Yellow (3010200614010)
- Zep Degreasers