Shop All Degreasers
Zep
Degreaser, 1 Gal Pail, Liquid, Yellow, 4 PK
Mfr # 244424
Zoro # G6554368
product price: $81.49
/pk 4, $20.37/ea
Free Shipping & Returns
$81.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Pail
- Size 1 Gal
- Cleaner Form Liquid
- Fragrance Chlorine
- Recommended Dilution 1:21 to 1:64
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zep
- MFR # 244424
- Zoro # G6554368
- Country of Origin United States
- Category Degreasers
Dimensions
Size | 1 Gal |
Cleaner Container Size | 1 gal |
Degreaser Container Size | 1 gal. |
Container Size | 1 gal |
Description
Heavy Duty Chlorinated Liquid Detergent, Cleaner Chemical Product Grouping Degreasers, Jug, 1 gal, Net Weight 10.3625 lb, Ready to Use/Concentrated Concentrated, Recommended Dilution 1:64, Cleaner Form Foam, VOC Content 0 Percent, Nonflammable Yes, Biodegradable No, Butyl Free No, Plastic Safe Yes, Chlorinated/Non Chlorinated Chlorinated, Dielectric Strength Undetermined, Application Equipment/Machinery, pH Value Alkaline, pH Level 12.5 to 13, NSF Rated, USDA Certified, Primary Chemical Bleach
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA Anti-Static Hose, 1-3/8" x 16' (P-79865)
- ODOBAN Fire Odor Bomb, 5oz, PK12 (9705A62-5A12)
- TOUGH GUY Vacuum Bag, 2-ply, Paper Bag, 10 PK (52VN95)
- MIDWEST RAKE 72" Handle, Wood, 72"L x15/16" dia, w/Metal Tip, Wood (SP20216)
- ZEP 18OZ Foam Degreaser (ZUHFD186)
- ZEP Lift Station Degreaser, 5 gal Bucket, Liquid (367035)
- ZEP Heavy Duty Cleaner/Degreaser, 55 Gal Pail, Liquid, Amber (47285)
- ZEP Heavy Duty Degreaser, 1 Gal Jug, Liquid, Orange, 4 PK (ZUCIT128)
- ZEP Cleaner/Degreaser, 55 Gal Drum, Liquid, Blue (473385)
- ZEP Degreaser, 5 Gal Drum, Liquid, Orange (139735)
- SIMPLE GREEN Cleaner and Degreaser, 55 Gal, 23-1/5inWx23-1/5inLx35inH, Green (13008)
- Zep Degreasers