Shop All Specialty Cleaners
Zep
Corrosion Inhibitor, Wet Film, 55 gal.
Mfr # 136585
Zoro # G5520436
product price: $2,191.99
/ea
Free Shipping & Returns
$2,191.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Jug
- Fragrance Solvent-like
- VOC Content 75 %
- NSF Rating Not Rated
- Max. Operating Temp. 313 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zep
- MFR # 136585
- Zoro # G5520436
- UPC # 690858136572
- Country of Origin United States
- Category Specialty Cleaners
Dimensions
Container Size | 55 gal |
Details
Item | Corrosion Inhibitor |
Container Type | Jug |
Fragrance | Solvent-like |
VOC Content | 75 % |
NSF Rating | Not Rated |
Max. Operating Temp. | 313 Degrees F |
Net Weight | 7,040 oz |
Flash Point | 103 Degrees F |
Lubricant Color | Tan |
Cleaner Form | Liquid |
Min. Operating Temp. | Not Rated |
Removability | Light |
Application | Suggested for marine applications on anchors, barges, ships, buoys, cables, tanks, and piers. Ideal for safeguarding equipment during international shipments. Widely applicable in municipal settings for bridge structures, guardrails, and street maintenance equipment. |
Chemical Base | Solvent Base |
Indoor Life Expectancy | Long |
Lubricant Film | Wet |
Specific Gravity | 0.84 |
Lubricant Container | Drum |
Outdoor Life Expectancy | Not Rated |
Color | Tan |
Recommended Dilution | Ready to Use |
Product Type | Wet Lubricant Film |
For Use With | Pipes, chains, pumps, wires, cable, steel, equipment, parts and tools |
Description
Corrosion Inhibitor, NSF Rating Not Rated, Wet Lubricant Film, Long Indoor Life Expectancy, Not Rated Outdoor Life Expectancy, Light Removability, Min. Operating Temp. Not Rated, Max. Operating Temp. 313 Degrees F, Lubricant Container Drum, Container Size 55 gal, Lubricant Color Tan, Net Weight 7,040 oz, Chemical Base Solvent Base, Specific Gravity 0.84, VOC Content 75 Percent, Flash Point 103 Degrees F
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOARDWALK 54 in L Deck Mop, White, Cotton, PK6, BWK132C (BWK132C)
- REV-A-SHELF Accessory, White, Plastic (RV-50-52)
- TENNANT Nylon Scrubbing Brush (1220225)
- E. JAMES Wash Machine Hose, Male, Female, 10ft., PK2 (3810MF)
- ZEP Root Kill, 1 gal., PK4 (ZROOT24)
- ZEP Wall Cleaner Foam 18 oz (ZUFWC18)
- ZEP House & Siding Pressure Wash Concentrate, 1gal (ZUVWS128)
- ZEP Deo 3, Industrial Deodorant, 5 gal. (177935)
- ZEP Low-Foam Stripper, Powders, 40 lb., Brown (61534)
- ZEP Calcium and Lime Remover, Neutral, 1 gal Bottle, PK4 (1041491)
- STAR BRITE Star brite 095122P Spider and Bird Stain Remover - 22 oz (095122P)
- Zep Specialty Cleaners