Shop All Corrosion Inhibitors
Zep
Corrosion Inhibitor, Aerosol Can, PK12
Mfr # 15201
Zoro # G5078932
product price: $154.99
/pk 12, $12.92/ea
Free Shipping & Returns
$154.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lubricant Container Aerosol Can
- Container Size 13 oz
- NSF Rating Not Rated
- Lubricant Film Dry
- Outdoor Life Expectancy Short
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zep
- MFR # 15201
- Zoro # G5078932
- UPC # 690858015204
- Country of Origin United States
- Category Corrosion Inhibitors
Dimensions
Container Size | 13 oz |
Details
Item | Corrosion Inhibitor |
Lubricant Container | Aerosol Can |
NSF Rating | Not Rated |
Lubricant Film | Dry |
Outdoor Life Expectancy | Short |
Indoor Life Expectancy | Medium |
Removability | Moderate |
Max. Operating Temp. | 500 Degrees F |
Min. Operating Temp. | -40 Degrees F |
Lubricant NSF Rating | Not Rated |
Chemical Base | Petroleum |
Series | Iron Clad |
Product Type | Dry Lubricant Film |
Description
Corrosion Inhibitor, NSF Rating Not Rated, Dry Lubricant Film, Medium Indoor Life Expectancy, Short Outdoor Life Expectancy, Moderate Removability, Min. Operating Temp. -40 Degrees F, Max. Operating Temp. 500 Degrees F, Lubricant Container Aerosol Can, Container Size 13 oz, Iron Clad, Chemical Base Petroleum, Package Quantity 12
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Tapped Base Pillow Block, Domestic Dimensions, Wide Inner Ring Insert, Set Screw, 1.25-in. Bore (UCPA207-20A)
- RULAND Shaft Collar, Clamp, 1Pc, 1-1/2 In, 303 SS (CL-24-SS)
- PROTOCHEM LABORATORIES Non-Flammable 4-Way Penetrating Oil, 15oz., PK12 (PC-240D)
- POWERDRIVE QD Bushing, Series SK, 1-1/4" Bore (SK-1-1/4)
- ZEP Corrosion Inhibitor, 5 gal., Pail (136535)
- ZEP Corrosion Inhibitor, Aerosol Can, PK12 (868101)
- ZORO SELECT Corrosion Inhibiting VCI Tube, 8 in W (VTT00021)
- MASTER CHEMICAL Washing Fluid, 5 gal (CLEAN2029/5)
- CORROSIONX 6 Oz. Corrosion Inhibitor, CorrosionX® (90101)
- CRC Battery Terminal Protector, 12 oz (03175)
- BURNDY Oxide Inhibitor, Al-Al/Al-Cu, 1Gal Can (PENA13GAL)
- Zep Corrosion Inhibitors