Shop All Corrosion Inhibitors
Zep
Corrosion Inhibitor, 5 gal., Pail
Mfr # 136535
Zoro # G5112648
original price:
$324.99
9% off
Item requires special delivery charges. A $105.00 per item surcharge will be applied.
$292.99
Free 30-Day Returns
Key Features
- Lubricant Container Pail
- Container Size 5 gal
- NSF Rating Not Rated
- Lubricant Film Dry
- Outdoor Life Expectancy Medium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zep
- MFR # 136535
- Zoro # G5112648
- UPC # 690858136541
- Country of Origin United States
- Category Corrosion Inhibitors
Dimensions
Container Size | 5 gal |
Details
Item | Corrosion Inhibitor |
Lubricant Container | Pail |
NSF Rating | Not Rated |
Lubricant Film | Dry |
Outdoor Life Expectancy | Medium |
Indoor Life Expectancy | Long |
Removability | Moderate |
Max. Operating Temp. | 550 Degrees F |
Min. Operating Temp. | -40 Degrees F |
Lubricant NSF Rating | Not Rated |
Flash Point | 103 Degrees F |
Chemical Base | Petroleum |
Series | Iron Clad |
Product Type | Dry Lubricant Film |
Description
Corrosion Inhibitor, NSF Rating Not Rated, Dry Lubricant Film, Long Indoor Life Expectancy, Medium Outdoor Life Expectancy, Moderate Removability, Min. Operating Temp. -40 Degrees F, Max. Operating Temp. 550 Degrees F, Lubricant Container Pail, Container Size 5 gal, Iron Clad, Chemical Base Petroleum, Flash Point 103 Degrees F
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Solenoid Air Control Valve, 1/2 In, 24VDC (B713BB549A)
- POWERBUILT 7Pc Adaptor & U-Joint Set (640859)
- EATON AEROQUIP Adpt, MNPT-MJIC, 1/2-14, 7/8-14, Strt (2240-8-10s)
- GATES Tri-Power Belts, BX103 (BX103)
- ZEP Corrosion Inhibitor, Aerosol Can, PK12 (868101)
- ZEP Corrosion Inhibitor, Aerosol Can, PK12 (15201)
- BATTERY DOCTOR Corrosion Inhibitor, Blue, Tube, 4 oz. (16204)
- ULTRATECH Gentoo Part A/B, Clear, Bottle, 32 oz, PK2 (4700)
- BLASTER Corrosion Inhibitor, Aerosol Can, 12 oz (16-SS)
- CORROSIONX Corrosion Inhibitor, 16 Oz., CorrosionX® (90102)
- HERCULES Corrosion Inhibitor, 32 oz (35297)
- Zep Corrosion Inhibitors