Shop All Specialty Cleaners
Zep
Corrosion Inhibitor, 5 gal, Bucket
Mfr # J37035
Zoro # G5522064
product price: $391.99
/ea
Free Shipping & Returns
$391.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Bucket
- Fragrance Solvent
- Color Light Brown
- Coverage 700 sq ft/gal
- Application Method Dip, Spray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zep
- MFR # J37035
- Zoro # G5522064
- Country of Origin United States
- Category Specialty Cleaners
Dimensions
Cleaner Container Size | 5 gal |
Container Size | 5 gal |
Description
Corrosion Inhibitor, Surfaces for Use On Metal, Bucket, 5 gal, Fragrance Solvent, Ready to Use, Recommended Dilution Ready to Use, Primary Chemical None, Cleaner Form Liquid, Product Series J370, Application Temperature 50 Degrees F to 100 Degrees F, VOC Content 51 Percent, NSF Rating Not Rated, Nonflammable Yes, Flash Point 42 Degrees C, Net Weight 37.45 lb
Restrictions
- WARNING: This product can expose you to chemicals including Ethylbenzene, which is known to the State of California to cause cancer, and Toluene, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 9-1/4"Red/White, Plastic Trigger Sprayer, 6 Pack (110554)
- 3M Burnishing Pad, 20 In, Pink, PK5 (3600)
- FIRST AID ONLY Germicidal Spray (M919)
- WD-40 Degreaser, 15 Oz Aerosol Can, Liquid (300280)
- ZEP 1 Gal. Multi-Surface Floor Cleaner (ZUMSF128)
- ZEP Deo 3, Industrial Deodorant, 55 gal. (177985)
- ZEP Wall Cleaner Foam 18 oz (ZUFWC18)
- ZEP Lime and Scale Remover, 5 gal, Bucket (244535)
- ZEP Coil Cleaner, Clear, 1 gal., Liquid, PK4 (120324)
- ZEP Buff Cleaner, Liquid, 1 qt, Bottle, PK12 (190901)
- SPRAYWAY Contact Cleaner (SW618-1)
- Zep Specialty Cleaners