Shop All Contact Cleaners
This Product is Discontinued
Zep
Contact Cleaner, 16 oz., Aerosol Can, PK12 (Discontinued)
Mfr # 28301
Zoro # G5112672
Free Shipping & Returns
This Product is Discontinued
Key Features
- Cleaner Chemical Product Grouping Contact Cleaners
- Nonflammable Yes
- Standards California Prop. 65, NSF Rated, OSHA
- Dielectric Strength Not Rated
- Cleaner Container Type Aerosol Can
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zep
- MFR # 28301
- Zoro # G5112672
- Country of Origin United States
- Category Contact Cleaners
Dimensions
Cleaner Container Size | 16 oz |
Size | 16 oz. |
Degreaser Container Size | 16 oz. |
Container Sizes | 16 oz |
Container Size | 16 oz |
Description
Contact Cleaner, Plastic Safe No, Container Type Aerosol Spray Can, Container Size 16 oz, Cleaner Form Liquid, Dielectric Strength Not Rated, VOC Content 50 Percent, NSF Rating A1, Product Series No Series, Nonflammable Yes, Standards California Prop. 65, NSF Rated, OSHA, Butyl Free No, Flash Point Less Than 0 Degrees F, Properties Nonflammable, Surfaces for Use On Hard Nonporous Surfaces, Package Quantity 12
Restrictions
- WARNING: This product can expose you to chemicals including Methanol, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: AK, GU, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.