Shop All Automotive Soaps
Zep
Concrt Rmover, Drm, Rd, 55gal, Lquid
Mfr # 350085
Zoro # G5523455
Item requires special delivery charges. A $175.00 per item surcharge will be applied.
$986.99
Free 30-Day Returns
Key Features
- For Use With Carburetors
- Container Size 55 gal
- Container Type Drum
- Color Dark Red
- VOC Content 0.13 %
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zep
- MFR # 350085
- Zoro # G5523455
- Country of Origin United States
- Category Automotive Soaps
Dimensions
Container Size | 55 gal |
Description
Corrosive Concrete Remover , Cleaner Type Concrete Removers, Base Type Water, Product Form Liquid, Container Type Drum, Container Size 55 gal, Use Location Exterior, Compatible Surface Material Metal, Plastic, Butyl-Free Butyl-Free, Color Dark Red, VOC Content Weight Percentage 0.13 Percent, Standards OSHA Compliant, Minimum pH Level 1, Maximum pH Level 2, Removes Concrete, Scale, Features Vivid Pink Foam Dissipates when Neutralized, Fragrance Strong Acid, Number of Sheets Not Applicable
Restrictions
- WARNING: This product can expose you to chemicals including Methanol, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Fuel Filter, 6-3/4 x 4-7/32 x 6-3/4 In (PF225)
- MAXXIMA Clearance Light, LED, Amber, 2-1/2 In Dia (M11300Y)
- AUTOTEX Wiper Blade (W1-16)
- HALTEC SLB Spud Assembly, 1-1/16" (T-81)
- ZEP 100 lb. Vehicle Wash Drum, Pink, Powder (M96640)
- ZEP 55 Gal. Concentrated Car Wash Drum, Translucent Pink, Liquid (38285)
- ZEP Truck And Trailer Wash, Bottle, 1 gal Concentrate, Liquid, Mild (1041477)
- ZEP 55 Gal. Liquid Truck and Trailer Wash Drum, Clear, Liquid (78685)
- ZEP 55 Gal. Asphalt Release Agent Drum, Light Amber, Liquid (F12685)
- ZEP 40 lb. Powdered Truck and Trailer Wash Drum, White, Powder Keg (38333)
- SPRAYWAY Auto Care Non-Silicone Instant Shine, 20oz, 12PK (SW938)
- Zep Automotive Soaps