Shop All Automotive Soaps
Zep
Concrete Remover, Liquid, Pail
Mfr # 165635
Zoro # G7893237
product price: $405.99
/ea
Free Shipping & Returns
$405.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Cement Trucks
- Container Type Pail
- Type Liquid
- Appearance Liquid
- Contains Organic Acids, Surfactants
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zep
- MFR # 165635
- Zoro # G7893237
- Country of Origin United States
- Category Automotive Soaps
Dimensions
Container Size | 5 gal |
Details
For Use With | Cement Trucks |
Container Type | Pail |
Type | Liquid |
Appearance | Liquid |
Item | Concrete Remover |
Contains | Organic Acids, Surfactants |
Color | Clear |
Removes | Cement, Rust, Scale |
pH | 1.0 to 1.5 pH |
Minimum pH Level | 1 |
Maximum pH Level | 1.5 |
Standards | OSHA Compliant |
Fragrance | Mild |
Cleaner Type | Concrete Removers |
VOC Content Weight Percentage | 0 % |
Butyl-Free | Butyl-Free |
Series | Mud-Slide Concentrate |
Compatible Surface Material | Metal, Plastic |
Features | Does not contain Strong Inorganic Acids such as Hydrochloric, Phosphoric, Hydrofluoric or Sulfuric, Mudslide Rinses freely, leaving no Scum on Vehicles and Equipment, Removes other Portland Cement Based Masonries |
Base Type | Water |
Product Form | Liquid |
Biodegradable | Biodegradable |
Use Location | Exterior |
Description
Concrete Remover, Cleaner Type Concrete Removers, Base Type Water, Product Form Liquid, Container Type Pail, Container Size 5 gal, Use Location Exterior, Compatible Surface Material Metal, Plastic, Biodegradable Biodegradable, Butyl-Free Butyl-Free, Color Clear, VOC Content Weight Percentage 0 Percent, Standards OSHA Compliant, Minimum pH Level 1, Maximum pH Level 1.5, Removes Cement, Rust, Scale
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFECT EQUIPMENT Wheel Weight, Truck Zinc, 2 Oz, PK25 (I7Z-020)
- MANN FILTER Mercedes-Benz Oil Filter, H42 (H42)
- A & I PRODUCTS Auxiliary Power Outlet 14" x5" x6" (A-RE68495)
- WESTIN Ribbed Bed Caps - w/o Stake Holes (72-00171)
- ZEP Concrete Remover, Liquid, Drum (599485)
- ZEP 1 Gal. Brushless Truck and Trailer Wash Bottle, Light Amber, Liquid (37624)
- ZEP 5 Gal. Vehicle Wash & Wax Pail, Pink, Wash and Shine (1041582)
- ZEP 40 lb. Powdered Truck and Trailer Wash Drum, White, Powder Keg (38333)
- ZEP 5 Gal. Car and Truck Wash Pail, Blue, Liquid (35635)
- ZEP 5 Gal. Foaming Vehicle Shampoo Pail, Blue, - (1041567)
- ARMOR ALL 1 gal Cleaner Bottle (ARM 10710)
- Zep Automotive Soaps