Zep

Concrete FloorCleaner, Powder, 40lb, Bucket (Discontinued)


Free Shipping & Returns

Key Features

  • Form Powder
  • Size 40 lb
  • Color White
  • Fragrance Citrus
  • Container Type Bucket
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Size 40 lb

Description

Concrete Floor Cleaner, Cleaner Form Powder, Container Size 40 lb, Container Type Bucket, For Floor Type Brick, Concrete, pH Level 13, pH Value Alkaline, Properties Biodegradable, Nonflammable, Concentrated, Recommended Dilution 1:21 to 1:128, Standards USDA, Color White, Flash Point None, Fragrance Citrus, Maximum Coverage Area 2,000 sq ft, Maximum RTU Yield per Container 640 gal, Minimum Coverage Area 1,500 sq ft, NSF Rating C1, VOC Content 1 Percent, Primary Chemical None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.