Shop All Floor Finishes and Sealers
Zep
Concrete Floor Cleaner, Powder, Drum, 40 lb, Concentrated, Pine
Mfr # 72333
Zoro # G6533830
original price:
$159.04
9% off
new price: $143.99
/ea
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 40 lb
- Coverage per Gallon 16,000 sq ft
- For Use With concrete, brick, slate and quarry tile
- pH Range 12 to 12.5
- RTU Yield per Container 640 gal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zep
- MFR # 72333
- Zoro # G6533830
- Country of Origin United States
- Category Floor Finishes and Sealers
Dimensions
Size | 40 lb |
Container Size | 40 lb |
Description
Concrete Floor Cleaner, Cleaner Form Powder, Container Size 40 lb, Container Type Bucket, For Floor Type Concrete, Properties Biodegradable, Nonflammable, Concentrated, Recommended Dilution 1:21 to 1:128, Standards DSL, EPCRA, TSCA, Color Orange, Flash Point None, Fragrance Pine, Maximum Coverage Area 16,000 sq ft, Maximum RTU Yield per Container 640 gal, VOC Content 1 Percent, Primary Chemical None, Maintenance Frequency 1 Day
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMMERCIAL Wooden Broom/Squeegee Handle w/ Metal Threads (83228)
- WINDEX Liquid Glass Cleaner, 23 oz., Blue, Unscented, Trigger Spray Bottle, 8 PK (313042)
- TOUGH GUY Tube Brush, 5 in L Brush, 7 1/2 in L Overall (3EDL2)
- BOARDWALK Maid Broom, Mixed Fiber Bristles, 55" Long, Natural, PK12 (BWK920YCT)
- ZEP Floor Cleaner, Granules, 125 lb., Drum (72342)
- ZEP High Traffic Floor Polish, 1 gal Bottle (ZUHTFF128EA)
- ZEP Stain Resistant Floor Sealer, Unscented, 1 gal, PK4 (ZUFSLR128)
- ZEP Floor Cleaner, Liquid, 55 gal., Drum (72985)
- ZEP Spray Sealer, Liquid, 5 gal., Bucket (82335)
- ZEP Masonry Floor Sealer, High Gloss, 5 gal (194435)
- DIVERSEY Sealer/Finish, f/Stone Floors, RTU, 5 Gal, White (DVO5104933)
- Zep Floor Finishes and Sealers