Shop All Floor Cleaners and Maintainers
This Product is Discontinued
Zep
Concrete and Masonry Floor Cleaner, (Discontinued)
Mfr # 1041621
Zoro # G4700501
Free Shipping & Returns
This Product is Discontinued
Key Features
- Size 55 gal
- Color Red
- Fragrance Citrus
- Container Type Drum
- Recommended Dilution 1:120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zep
- MFR # 1041621
- Zoro # G4700501
- UPC # 690858703385
- Country of Origin Unknown
- Category Floor Cleaners and Maintainers
Dimensions
Size | 55 gal |
Details
Item | Concrete and Masonry Floor Cleaner |
Color | Red |
Fragrance | Citrus |
Container Type | Drum |
Recommended Dilution | 1:120 |
VOC Content | 9% |
pH Range | 13 to 14 |
Cleaner Form | Liquid |
For Floor Type | Concrete |
pH Level | 14 |
pH Value | Alkaline |
Properties | Low Foam |
Description
Concrete and Masonry Floor Cleaner, Cleaner Form Liquid, Container Size 55 gal, Container Type Drum, For Floor Type Concrete, pH Level 14, pH Value Alkaline, Properties Low Foam, Concentrated, Recommended Dilution 1:120, Standards DSL, EPCRA, TSCA, Color Red, Flash Point 212 Degrees F, Fragrance Citrus, VOC Content 9 Percent, Primary Chemical Alcohol
Documents & Resources
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: AK, GU, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.