Shop All Floor Cleaners and Maintainers
Zep
Concentrated Neutral Floor Cleaner, Blue
Mfr # ZPEZUNEUT128
Zoro # G507388066
product price: $16.65
/ea
$16.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Form Liquid
- Size 128 fl oz (4 quart)
- Color Blue
- Application Marble; Granite; Vinyl; Stone Floor
- Features pH Balanced
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zep
- MFR # ZPEZUNEUT128
- Zoro # G507388066
- UPC # 21709011746
- Country of Origin United States
- Category Floor Cleaners and Maintainers
Dimensions
Size | 128 fl oz (4 quart) |
Details
Item | Concentrated Neutral Floor Cleaner |
Form | Liquid |
Color | Blue |
Application | Marble; Granite; Vinyl; Stone Floor |
Features | pH Balanced |
Description
Neutral Floor Cleaner Concentrate cleans and restores the shine to hard surface floors It uses a neutral pH, lowfoam and easytorinse formula that works quickly It works on natural stone, granite, vinyl and marble floors in commercial and residential spaces This product is step 4 of the Zep Floor Care 4Step Program It makes up to 128 gallons of cleaner
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAWN Platinum Dish Soap Spray, 16 oz, Liquid, Free and Clear Scent, Clear (65732)
- ETTORE Master Squeegee Rubber 12 Pack 20 Inch, 12PK (1432)
- PROTEAM Motor/ Fan w/ Crimps, Ametek Motor (106919)
- PROTEAM Super Coach Pro 10, 10 qt. Backpack Vacuum w/ ProBlade Carpet Tool Kit (107536)
- ZEP Sweeping Compound, Soybean Oil, 100 lb (231140)
- ZEP Concrete Floor Cleaner, Powder, 500lb, Drum (79480)
- ZEP Sweeping Compound, 50 lb (MNSWEEP50)
- ZEP Z-Tread Buff-Solution Spray, Neutral, 1 qt Bottle, PK12, 12PK (1041424)
- ZEP Floor Cleaner, Liquid, 2 L, Bottle, PK4 (N68201)
- ZEP Sweeping Compound, Oil, 250 lb, Drum (637455)
- TOUGH GUY No-Grit Oil-Based Sweeping Compound (48RF45)
- Zep Floor Cleaners and Maintainers