Shop All Specialty Cleaners
Zep
Coil Cleaner, Clear, 1 gal., Liquid, PK4
Mfr # 120324
Zoro # G4709224
product price: $69.45
/pk 4, $17.36/ea
$69.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1 gal
- Container Type Round Plastic Jug with Handle
- Fragrance Butyl
- Non-Toxic Yes
- Recommended Dilution 1:1 - RTU
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zep
- MFR # 120324
- Zoro # G4709224
- Country of Origin United States
- Category Specialty Cleaners
Dimensions
Size | 1 gal |
Container Size | 1 gal |
Details
Item | Coil Cleaner |
Container Type | Round Plastic Jug with Handle |
Fragrance | Butyl |
Non-Toxic | Yes |
Recommended Dilution | 1:1 - RTU |
Biodegradable | Non-Biodegradable |
Non-Conductive | No |
Non-Abrasive | Yes |
Acidic/Alkaline | Alkaline |
Cleaner Form | Liquid |
Characteristics | Cleans Hard To Reach Fins and Coils |
Color | Blue-Green |
Application | Coil Cleaner |
Form | Liquid |
Non-Flammable | Yes |
Net Weight | 38.4 |
Non-Caustic | Yes |
For Use With | Recommended to air conditioning and cooling system service companies as well as by maintenance departments of concerns with air conditioners and cooling systems. |
Description
Coil Cleaner, Liquid, Size 1 gal, Color Clear, Application Air Conditioners, Cooling Systems, Characteristics Cleans Hard To Reach Fins and Coils, Non-Toxic Yes, Non-Flammable Yes, Non-Conductive No, Biodegradable Non-Biodegradable, Non-Abrasive Yes, Acidic/Alkaline Alkaline, Non-Caustic Yes, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PURELL Surface Disinfecting Wipes, Colorless, Light Yellow, Flow Pack, 9 in x 7 3/8 in, Unscented, 12 PK (9370-12)
- FRONT 9 RESTORATION Cleaning Solution, 4 PK (F9EF)
- DAWN Dishwashing Detergent, 1 gal, Lemon, PK4 (57444)
- BEST SANITIZERS Trigger Spray Bottle, 32 oz., Clear, PK12 (SS20014)
- ZEP Calcium and Lime Remover, Neutral, 1 gal Bottle, PK4 (1041491)
- ZEP Deo 3, Industrial Deodorant, 55 gal. (177985)
- ZEP Root Kill, 1 gal., PK4 (ZROOT24)
- ZEP Lime and Scale Remover, 5 gal, Bucket (244535)
- ZEP 1 Gal. Multi-Surface Floor Cleaner (ZUMSF128)
- ZEP Zep No Scent House and Siding Pressure Wash 1 gal Liquid (ZUVWS128)
- SMARTSTEP Footwear Sanitizing Unit, Handle, Base (ADB0002-MH)
- Zep Specialty Cleaners