Shop All Disinfectants and Sanitizers
Zep
Cleaning Product, Aerosol can, Lemon-like, Clear, 12 PK
Mfr # 000601
Zoro # G3901130
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Aerosol can
- Fragrance Lemon-like
- Color Clear
- Primary Chemical Quat
- Cleaner Chemical Product Grouping Disinfectants and Sanitizers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zep
- MFR # 000601
- Zoro # G3901130
- Country of Origin United States
- Category Disinfectants and Sanitizers
Dimensions
Cleaner Container Size | 510g |
Container Size | 18 oz |
Description
Cleaner and Disinfectant, Primary Chemical Quat, Container Type Aerosol Spray Can, Container Size 18 oz, Ready to Use/Concentrated Ready to Use, Recommended Dilution Ready to Use, Fragrance Pleasant, Cleaner Form Foam, Surfaces for Use On Hard Nonporous Surfaces, Standards EPA Registered, Targeted Pathogens HIV; Salmonella, Product Series Venture II, Rinse Required No, NSF Rating Not Rated, EPA Registered Yes, EPA Registration Number 1839-84-1270, Net Weight 1.467 lb, Package Quantity 12
Restrictions
- Hazardous material
- ***
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY 30 in Sweep Face Broom Head, Stiff, Synthetic, Blue (4KNC5)
- MAKITA Vacuum Bag, Wet/Dry, Fleece Filter, 5 PK (P-78293)
- STANLEY Blue Cloth Reusable Filter, w/Clamp Ring (19-1500)
- UNGER Nabber, Nifty, 36" (93015)
- ZEP Disinfectant Cleaner, Trigger Spray Bottle, Pleasant, 12 PK (H02501)
- ZEP Cleaner and Disinfectant, 20 gal. Drum, Odorless, Colorless (655650)
- ZEP Zep No Scent Disinfectant Spray 32 oz (1050102)
- ZEP Cleaning Product, Aerosol Can, Citrus, Colorless, 12 PK (351501)
- ZEP Hard Surface Sanitizer, 5 gal. Plastic Drum, Lemongrass, Green (125135)
- ZEP Hard Surface Sanitizer, 1 gal. Plastic Pail, Lemongrass, Green, 4 PK (125124)
- CITRUS MAGIC Citrus Scent Disinfectant Liquid 32 oz (613773043-6PK)
- Zep Disinfectants and Sanitizers