Shop All Disinfectants and Sanitizers
Zep
Cleaning Product, Aerosol Can, Citrus, Colorless, 12 PK
Mfr # 351501
Zoro # G3901578
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Aerosol Can
- Fragrance Citrus
- Color Colorless
- Primary Chemical None
- Cleaner Chemical Product Grouping Disinfectants and Sanitizers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zep
- MFR # 351501
- Zoro # G3901578
- Country of Origin United States
- Category Disinfectants and Sanitizers
Dimensions
Cleaner Container Size | 16 oz. |
Container Size | 16 oz |
Description
Surface Disinfectant, Primary Chemical None, Container Type Aerosol Spray Can, Container Size 16 oz, Ready to Use/Concentrated Ready to Use, Recommended Dilution Ready to Use, Fragrance Citrus, Cleaner Form Liquid, Surfaces for Use On Hard Nonporous Surfaces, Standards EPA Registered, Targeted Pathogens HIV; MRSA; Salmonella, Product Series Zepynamic A II, VOC Content 1 Percent, Rinse Required Yes, NSF Rating Not Rated, EPA Registered Yes, EPA Registration Number 33176-5-1270
Restrictions
- WARNING: This product can expose you to chemicals including o-Phenylphenol, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: AK, GU, HI, PR
- ***
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIBMAN Libman Commercial 24" Rough Sweep - Red Brace Handle - 825 (825)
- NILFISK Vacuum Hose, Black, Hose 6 ft. L (1471236500)
- ZEP Cleaner/Degreaser, 55 Gal Drum, Liquid, Dark Blue (56785)
- GOJO 2000 ml Liquid Hand Cleaner Dispenser Refill (7272-04)
- ZEP Zep No Scent Disinfectant Spray 32 oz (1050102)
- ZEP Antibacterial Disinfectant, 1 gal. Jug, Lemon, Clear, 4 PK (ZUBAC128)
- ZEP Sanitizer, Plastic Jug with Handle, Pleasant, Green, 4 PK (N68501)
- ZEP Disinfectant and Sanitizer, 1 gal. Plastic Pail, Strong chlorine, Light Yellow, 4 PK (242924)
- ZEP Sanitizer, 5 gal. Plastic Pail, Mild, Red (170039)
- ZEP Spirit II Detergent Disinfectant, 128 fl oz (4 quart) Bottle, Multi, 4 PK (ZPE67923CT)
- ZEP Cleaning Product, Aerosol can, Lemon-like, Clear, 12 PK (000601)
- Zep Disinfectants and Sanitizers