Shop All Disinfectants and Sanitizers
Zep
Cleaning Product, 55 gal. Drum, Lemon, Blue-Green
Mfr # 434485
Zoro # G3901219
original price:
$914.99
6% off
new price: $857.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$857.99
Free 30-Day Returns
Key Features
- Container Type Drum
- Fragrance Lemon
- Color Blue-Green
- Primary Chemical None
- Cleaner Chemical Product Grouping Disinfectants and Sanitizers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zep
- MFR # 434485
- Zoro # G3901219
- Country of Origin United States
- Category Disinfectants and Sanitizers
Dimensions
Size | 55 gal. |
Cleaner Container Size | 55 gal. |
Degreaser Container Size | 55 gal. |
Container Size | 55 gal |
Description
Disinfectant, Primary Chemical None, Container Type Drum, Container Size 55 gal, Ready to Use/Concentrated Concentrated, Recommended Dilution 2 oz per 1 gal, Fragrance Lemon, Cleaner Form Liquid, Surfaces for Use On Hard Nonporous Surfaces, Standards EPA Registered, Wet Contact Time 10 min, Targeted Pathogens E-coli; HIV; MRSA; Norovirus, Product Series Lemonex III, VOC Content 1 Percent, Flash Point Greater than 200 Degrees F, Rinse Required Yes, NSF Rating Not Rated, EPA Registered Yes
Restrictions
- This item has been restricted from sale in the following states: PR, VI
- ***
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY 5 in String Wet Mop, 16 oz Dry Wt, Side Gate Connection, Looped-End, Red, Cotton/Synthetic (1TYP4)
- TENNANT Nylon Scrubbing Brush (1037197)
- VIKAN 12"L Polyester Replacement Brush Head Deck Brush (70606)
- SANITAIRE Canister Vacuums, 68 cfm, HEPA, 68, 1 gal. (SC3700A)
- ZEP Cleaning Product, 5 gal. Plastic Drum, Lemon, Blue-Green (434435)
- ZEP Commercial 32 Oz. Quick Clean Disinfectant Cleaner (ZUQCD32)
- ZEP Antibacterial Disinfectant, 1 gal. Jug, Lemon, Clear, 4 PK (ZUBAC128)
- ZEP Commercial Pine Scent Concentrated Multi-Surface Cleaner Liquid 128 oz (ZUMPP128)
- ZEP Neutral Disinfectant Cleaner, 55 gal. Drum, Pleasant, Yellow (752086)
- ZEP Sanitizer, 1 gal. Plastic Pail, Mild, Red, 4 PK (170023)
- SIMPLE GREEN SUNSHINE MAKERS SimplGreen, CLEAN FINISH DISINFECTANT CLEANER, 1 GAL BOTTLE, HERBAL (01128EA)
- Zep Disinfectants and Sanitizers